Products
    Server Rack
  Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management
     Castor
     Cooling Fans
     KVM
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack mounted LCD/ KVM
     Power Strips
     Rack Rails
     Screw Bags
     Rack Shelves
     Rack Display Mounting
      Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous
 Server Rack Cabinet
 Sound Proof Cabinet
 Shock Mount Server Rack
 Aluminum Frame Rack-
   4 Post Rack

 Steel Frame Rack -
   2 Post Rack & 4 Post Rack

 Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

 Rack PDU     
 Wall mount Cabinet

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






Wall Mount Desktop CPU Bracket
Model  WA1203-L

TAA Compliant


                                                                                     MADE IN THE USA

*click for enlarged view

The Desktop/Tower Wall Mount CPU Brackets are designed to get the computer off the floor and the desktop.
  • Maximum dimensions: 7.75" wide x 18" deep
  • Heavy-duty 14-gauge steel
  • Velcro strap included
  • Mounts in minutes to any wall or desk
  • Made in the USA


 

Features
The brackets make it easy to secure and mount any desktop PC to the wall or side of the desk. The included Velcro strap secures the PC to the bracket. Everyone needs a CPU bracket to protect their PC. Computers located on the floor are in continual danger of being jostled and kicked, not to mention the difficulty in accessing the drives, ports, and card readers. Desktop computers and PCs that sit on a desk take up valuable work space, look cluttered and unorganized, and run the risk of being damaged by a soda or coffee spill. The Desktop CPU Wall Mount Bracket protects the PC and creates a more functional, organized workspace. The Desktop/Tower Wall Mount CPU Bracket is Made in the USA.
Specifications
  • Width : 18.04"
  • Depth : 7.9"
  • Height : 9.9"
  • Color : Black Powder Coated Finish
  • Weight : 7.35 lbs.
Package Content
  • Qty 1 - wall mount Desktop CPU Bracket
  • Qty 1 - 50" Velcro Strip

Gallery
           
     

 Ordering Information

Part Number Description
 WA1203-L
Wall Mount Desktop CPU Bracket, 18.04" (w) x 7.9" (d) x 9.9" (h)

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.