Rackmount Keyboard Tray Extension Kit
Model PT-EXT-LCDK1201
TAA Compliant
MADE IN THE USA
*click for enlarged view
|
The Rackmount Keyboard Tray Extension Kit is the perfect add on to the 2-Post Rackmount Keyboard Tray! With the use of this extension kit you can take your once 2-post mounted keyboard tray and add strength and stability to it by securing it to four rails.
- Adds strength to the 2-Post Keyboard Tray
- Easy to install
- Made in the USA
|
|
Features |
Optional Extension Kit |
|
You ordered the 2-Post Keyboard Tray and now you need the 4-Post version? No problem. With the optional Extension Kit you can quickly convert your 2-Post Keyboard Tray to a 4-Post Keyboard Tray. |
|
Specifications |
- Width : 2.30"
- Depth : 19.25"
- Height : 1.72"
- Material(s) : CRS (Cold Rolled Steel)
- Color : Black Powder Coated Finish
- Weight : 1.95 lbs
|
Package Content |
- Qty 2 - Extension Rails
- Qty 2 - Extension Ears
- Qty 1 - Assembly Parts Pack
|
|
Gallery
Ordering Information
Part Number |
Description |
PT-EXT-LCDK1201
|
Rackmount Keyboard Tray Extension Kit, 2.30" (w) x 19.25" (d) x 1.72" (h)
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|