Products
    Server Rack
  Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management
     Castor
     Cooling Fans
     KVM
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack mounted LCD/ KVM
     Power Strips
     Rack Rails
     Screw Bags
     Rack Shelves
     Rack Display Mounting
      Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

 Server Rack Cabinet
 Sound Proof Cabinet
 Shock Mount Server Rack
 Aluminum Frame Rack-
   4 Post Rack

 Steel Frame Rack -
   2 Post Rack & 4 Post Rack

 Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

 Rack PDU     
 Wall mount Cabinet

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






3U Vented Centerline Shelf
Model  CR2206-vp

TAA Compliant


                                                                                     MADE IN THE USA

*click for enlarged view

The Vented Centerline Shelf is one of the strongest, most stable shelves on the market. Unlike most center mount shelves which may teeter, the Centerline shelf is rock solid! The heavy-gauge steel construction and welded mounting flanges give this shelf unprecedented stability and strength.
  • 350 lb. weight capacity
  • 24" depth
  • 19" EIA 310-D Compliant
  • Made in the USA


 

Features
Center Mount Style   When mounting equipment in a 2-post rack, weight distribution is always a concern. The Centerline Shelf provides a 24" depth surface that evenly distributes the weight across each side of the rack.
Easy to Install   19" EIA mounting flanges easily mount to any 19" two-post relay rack with rack screws and cage nuts.
Heavy Duty   This 24" center mount shelf can support up to 350 lbs., perfect for heavy equipment such as CPU's, servers, battery backup's, UPS's and more.
Rounded Corners   It may be a small detail, but we think it's important. It is for that reason that all corners and edges of the Centerline Shelf are rounded for safe handling.
Ventilation   The fully vented shelf base allows for maximum airflow to prevent valuable equipment from overheating.
Specifications
  • Width : 19"
  • Depth : 24"
  • Height : 5.22"
  • Material(s) : CRS (Cold Rolled Steel)
  • Finish/Color : Black Powder Coated Finish
  • Weight : 13.95 lbs.
Package Content
  • Qty 1 - Vented Centerline Shelf

Gallery
           
   

 Ordering Information

Part Number Description
 CR2206-vp   3U Vented Centerline Shelf, 19" (w) x 24" (d) x 5.22" (h)

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.