1U 12" Component Shelf - 2 pack
Model RA7201-2-sp
TAA Compliant
MADE IN THE USA
*click for enlarged view
|
The 1U 12” Component Shelf takes on a lot of weight for its size. Rated to hold up to 70 lbs., this tough little shelf is perfect for supporting non-rack mountable equipment such as routers, hubs, monitors, battery backups, and UPS’s.
- 2 Pack
- 12” Depth
- 19” EIA 310-D Compliant
- 70 lbs. weight capacity
- Made in the USA
|
|
Features |
Heavy Duty |
|
Heavy gauge steel construction features two flanges for added strength and rigidity. The textured black powder coat finish lends durability to the shelf, while helping to keep it free of scratches. |
Easy to Install |
|
Each U space features four (4) mounting holes. These mounting holes can be used with rack screws (and cage nuts if needed) to easily install in tapped or cage nut style mounting rails. |
2-Point Mounting |
|
Cantilever or two-point rack shelf is perfect for use in two-post racks, wall mount racks, and cabinets. |
Rounded Corners |
|
Rounded corners eliminate sharp edges which could potentially damage equipment, cabling, or installers hands while handling. |
|
Specifications |
- Width : 19"
- Depth : 12"
- Height : 1.72"
- Material(s) : CRS (Cold Rolled Steel)
- Finish/Color : Black Powder Coated Finish
- Weight : 11.90 lbs.
|
|
Gallery
Ordering Information
Part Number |
Description |
RA7201-2-sp
Price : Please call
|
1U 12" Component Shelf - 2 pack, 19" (w) x 12" (d) x 1.72" (h)
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|