Products
    Server Rack
  Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management
     Castor
     Cooling Fans
     KVM
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack mounted LCD/ KVM
     Power Strips
     Rack Rails
     Screw Bags
     Rack Shelves
     Rack Display Mounting
      Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

 Server Rack Cabinet
 Sound Proof Cabinet
 Shock Mount Server Rack
 Aluminum Frame Rack-
   4 Post Rack

 Steel Frame Rack -
   2 Post Rack & 4 Post Rack

 Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

 Rack PDU     
 Wall mount Cabinet

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






2U 14" Vented Component Shelf
Part#  RA7202-vp

SKU#  SY- 1906-1-010-02


                                                                                     MADE IN THE USA

*click on photo for enlarged view

The 2U 14 Vented Eco Shelf is a medium duty shelf that helps to maintain proper air circulation in your racks and cabinets. Rated to hold up to 50 lbs., this cantilever rack shelf is perfect for supporting monitors, switches and other lightweight network or A/V equipment.
  • 14” Depth
  • 50 lbs. weight capacity
  • Venting pattern allows for maximum air flow
  • 19” EIA 310-D Compliant
  • Made in the USA


 

Features
Medium Duty   Constructed of a medium gauge steel providing a quality shelf to support your non-rack mount equipment at a cost conscious price point.
Easy to Install   Four (4) mounting holes can be used with rack screws (and cage nuts if needed) to easily install in tapped or cage nut style mounting rails.
2-Point Mounting   Cantilever or two-point rack shelf is perfect for use in two-post racks, wall mount racks, and cabinets.
Rounded Corners   Rounded corners eliminate sharp edges which could potentially damage equipment, cabling, or installers hands while handling.
Vented   Vented slots allow air to circulate through this shelf, which assists in keeping air flowing properly within your rack or cabinet.
Specifications
  • Width : 19"
  • Depth : 14"
  • Height : 3.47"
  • Material(s) : CRS (Cold Rolled Steel)
  • Finish/Color : Black Powder Coated Finish
  • Weight : 6.05 lbs.
Package Content
  • Qty 1 - 2U 14" Vented Component Shelf


More photos ( Click for enlarged views )
           
     
Optional Accessories
  Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
  Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
  Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
  Cable Management    Rack Mount Rails
  KVM Switches    Rack Mount Shelves
  Rack Mount Cooling Fans    Rack Mount Speakers
  Rack Display Mounting Brackets    Power Strips
  Rack Mount Drawers    Screw Bags
  Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
  Intelligent Cabinet Door Lock handle    Environmental Control Management

 Ordering Information

Part # Description
 RA7202-vp
 Price : $33.60
2U 14" Vented Component Shelf, 19" (w) x 14" (d) x 3.47" (h)

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.