Products
    Server Rack
  Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management
     Castor
     Cooling Fans
     KVM
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack mounted LCD/ KVM
     Power Strips
     Rack Rails
     Screw Bags
     Rack Shelves
     Rack Display Mounting
      Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

 Server Rack Cabinet
 Sound Proof Cabinet
 Shock Mount Server Rack
 Aluminum Frame Rack-
   4 Post Rack

 Steel Frame Rack -
   2 Post Rack & 4 Post Rack

 Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

 Rack PDU     
 Wall mount Cabinet

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






1U 12" Component Shelf
Model  RA7201-sp

TAA Compliant


                                                                                     MADE IN THE USA

*click for enlarged view

The 1U 12” Component Shelf takes on a lot of weight for its size. Rated to hold up to 70 lbs., this tough little shelf is perfect for supporting non-rack mountable equipment such as routers, hubs, monitors, battery backups, and UPS’s.
  • 12” Depth
  • 19” EIA 310-D Compliant
  • 70 lbs. weight capacity
  • Made in the USA


 

Features
Heavy Duty   Heavy gauge steel construction features two flanges for added strength and rigidity. The textured black powder coat finish lends durability to the shelf, while helping to keep it free of scratches.
Easy to Install   Each U space features four (4) mounting holes. These mounting holes can be used with rack screws (and cage nuts if needed) to easily install in tapped or cage nut style mounting rails.
2-Point Mounting   Cantilever or two-point rack shelf is perfect for use in two-post racks, wall mount racks, and cabinets.
Rounded Corners   Rounded corners eliminate sharp edges which could potentially damage equipment, cabling, or installers hands while handling.
Specifications
  • Width : 19"
  • Depth : 12"
  • Height : 1.72"
  • Material(s) : 14 gauge CRS (Cold Rolled Steel)
  • Finish/Color : Black Powder Coated Finish
  • Weight : 6.55 lbs.
Download
Drawing

Gallery
           
     

 Ordering Information

Part Number Description
 RA7201-sp
1U 12" Component Shelf, 19" (w) x 12" (d) x 1.72" (h)

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.