Products
    Server Rack
   Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management
     Castor
     Cooling Fans
     KVM
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack mounted LCD/ KVM
     Power Strips
     Rack Rails
     Screw Bags
     Rack Shelves
     Rack Display Mounting
      Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

 Server Rack Cabinet
 Sound Proof Cabinet
 Shock Mount Server Rack
 Aluminum Frame Rack-
   4 Post Rack

 Steel Frame Rack -
   2 Post Rack & 4 Post Rack

 Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

 Rack PDU     
 Wall mount Cabinet

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






20" Fixed Rack Shelf
Part#  RA7242

SKU#  SY- 1904-1-001-01


                                                                                     MADE IN THE USA

*click on photo for enlarged view

The Full 20” Fixed Rack Shelf was designed to complement our Portable Modular Rack Systems. The solid, 4-point shelf is perfect for supporting non-rack mountable IT equipment such as UPS’s, battery backups, servers, routers, hubs, and more.
  • Fixed 20” mounting depth
  • Low profile design
  • 300 lb. weight capacity
  • 19” EIA 3010-D Compliant
  • Made in the USA


 

Features
4-Point Design   The 4-point design allows this rack shelf to be mounted on both the front and rear rails for maximum strength and stability.
Slim Profile   Taking up just the bottom portion of a U space, this shelf doesn’t sacrifice strength for its slender profile.
Heavy-Duty   Just like the Portable Racks that this shelf was designed for, the heavy-duty construction can easily support up to 300 lbs.
Specifications
  • Width : 19"
  • Depth : 20.02"
  • Height : 0.47"
  • Material(s) : CRS (Cold Rolled Steel)
  • Finish/Color : Black Powder Coated Finish
  • Weight : 10.45 lbs.
Package Content
  • Qty 1 - Full 20" Fixed Rack Shelf


More photos ( Click for enlarged views )
           
     
Optional Accessories
  Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
  Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
  Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
  Cable Management    Rack Mount Rails
  KVM Switches    Rack Mount Shelves
  Rack Mount Cooling Fans    Rack Mount Speakers
  Rack Display Mounting Brackets    Power Strips
  Rack Mount Drawers    Screw Bags
  Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
  Intelligent Cabinet Door Lock handle    Environmental Control Management

 Ordering Information

Part # Description
 RA7242
 Price : $57.60
20" Fixed Rack Shelf, 19" (w) x 20.02" (d) x 0.47" (h)

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.