Products
    Server Rack
   Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management
     Castor
     Cooling Fans
     KVM
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack mounted LCD/ KVM
     Power Strips
     Rack Rails
     Screw Bags
     Rack Shelves
     Rack Display Mounting
      Bracket

     Wall Mount Rack
      Accessories

     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

 Server Rack Cabinet
 Sound Proof Cabinet
 Shock Mount Server Rack
 Aluminum Frame Rack-
   4 Post Rack

 Steel Frame Rack -
   2 Post Rack & 4 Post Rack

 Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

 Rack PDU     
 Wall mount Cabinet

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






2U Slotted Routing Cable Manager
Part#  CMA11

SKU#  SY- 1903-3-400-02


                                                                                     MADE IN THE USA

*click on photo for enlarged view

Built with narrow and wide fingers, the 2U Slotted Routing Cable Manager is a cross between the 2U Finger Duct Cable Manager, the D-Ring Cable Manager, and the Cable Routing Blanks. The narrow fingers allow for separation when routing cables between switches and patch panels, while the wide fingers help to retain cables during and after installation. For added protection and storage, a cover is also included to enclose the cables and create a clean look for your rack. Flanged fingers are an extra feature to help when routing cables, and to help contain cables should the cover be lost or temporarily removed. Rear cut outs allow cables to pass through the back of the unit – a great feature when mounting two units back to back. If mounting two units back to back, the 2U Finger Duct Cable Manager is another option for the front installation. Messy and unmanaged cables are no longer an issue with the 2U Slotted Routing Cable Manager.
  • Cable manager cover included
  • Wide and narrow finger ducts
  • Durable, steel construction
  • Rack-mountable with standard rack hardware
  • 19” EIA 310-D compliant
  • Made in the USA


 

Features
Cover Included   The easy, slide on cover helps to store and protect cables, and as an added bonus, will create a clean and sleek look for your rack.
Flanged Fingers   Flanged fingers help to contain cables when routing them through the slotted ducts. If the cover is ever lost, the flanges will also help to contain these cables.
No Mess Maintenance   Cables will now be organized in such a fashion that little effort is needed when having to locate or change a cable. Searching through a jungle of cables is no longer necessary, making maintenance and labor costs decrease as a result of this organization.
Durable Material   Constructed from steel and finished with a textured powder coat, this cable manager is more durable and rigid than plastic finger duct cable managers on the market.
Rounded Corners   All corners are rounded to avoid snagging or damaging cables, hands, and/or other devices.
Specifications
  • Width : 19"
  • Depth : 3.07"
  • Height : 3.48"
  • Material(s) : CRS (Cold Rolled Steel)
  • Color/Finish : Black Powder Coat Finish
  • Weight : 3.00 lbs.
Package Content
  • Qty 1 – 2U Slotted Routing Cable Manager
  • Qty 1 – Cable Manager Cover


More photos ( Click for enlarged views )
           
     
Optional Accessories
  Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
  Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
  Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
  Cable Management    Rack Mount Rails
  KVM Switches    Rack Mount Shelves
  Rack Mount Cooling Fans    Rack Mount Speakers
  Rack Display Mounting Brackets    Power Strips
  Rack Mount Drawers    Screw Bags
  Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
  Intelligent Cabinet Door Lock handle    Environmental Control Management

 Ordering Information

Part # Description
 CMA11
 Price : $36.00
2U Slotted Routing Cable Manager

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.