Products
   Rackmount Cabinet /
   Server Rack


    Server Rack Accessories
      Rack Panel
      Bracket Support
      Cable Management
      Castor
      Cooling Fans
      KVM
      Rack Drawer
      Rack Keyboard Drawer
      Rack Mount LCD KVM
      Rack PDU
      Power Strips
      Rack Rails
      Rack Speakers
      Screw Bags
      Rack Shelves
      Rack Lights
      Rack Display Mounting
     Bracket

      Wall Mount Accessories
      Environmental Control
     Management / Sensors

      Intelligent Cabinet Door
     Lock Handle / Smart Card

      Patch panel
      Miscellaneous

  Server Rack & Cabinet
  Sound Proof Cabinet
   Shock Mount Server Rack
  Aluminum Frame Rack-
  4 Post Rack

  Steel Frame Rack -
  2 Post Rack & 4 Post Rack

  Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
        

  Wall mount Cabinet




   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


2U Finger Duct Cable Manager
Model  CMA09

TAA Compliant


                                                                                     MADE IN THE USA

Designed for easy installation, the 2U Finger Duct Cable Manager provides the structure you need to safely organize and protect your network cables. The narrow open design is ideal for routing cables between patch panels and switches. Steel construction and a 3” depth make this cable manager perfect for high density cable applications with lasting stability. For added protection and storage, a cover is included to enclose the cables and create a clean look for your rack. Rear cut outs allow cables to pass through the back of the unit – a great feature when mounting two units back to back. If mounting two units back to back, the 2U Slotted Routing Cable Manager is another option for the rear installation. Make organizing and routing cables a snap with the 2U Finger Duct Cable Manager.
  • Cable manager cover included
  • Narrow finger ducts for easy separation of cables
  • Durable, steel construction
  • Rack-mountable with standard rack hardware
  • 19” EIA 310-D compliant
  • Made in the USA


 

Features
Cover Included   The easy, slide on cover helps to store and protect cables, and as an added bonus, will create a clean and sleek look for your rack.
No Mess Maintenance   Cables will now be organized in such a fashion that little effort is needed when having to locate or change a cable. Searching through a jungle of cables is no longer necessary, making maintenance and labor costs decrease as a result of this organization.
Narrow Fingers   Narrow finger ducts allow for easy separation of cables when going between numerous ports. Cables will now be well managed between each slot.
Durable Material   Constructed from steel and finished with a textured powder coat, this cable manager is more durable and rigid than plastic finger duct cable managers on the market.
Rounded Corners   All corners are rounded to avoid snagging or damaging cables, hands, and/or other devices.
Specifications
  • Width : 19"
  • Depth : 3.07"
  • Height : 3.48"
  • Material(s) : CRS (Cold Rolled Steel)
  • Color/Finish : Black Powder Coat Finish
  • Weight : 3.00 lbs.
Package Content
  • Qty 1 – 2U Finger Duct Cable Manager
  • Qty 1 – Cable Manager Cover

Gallery
           
       

 Ordering Information

Part Number Description
 CMA09
2U Finger Duct Cable Manager

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.