Products
    Server Rack
   Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management
     Castor
     Cooling Fans
     KVM
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack mounted LCD/ KVM
     Power Strips
     Rack Rails
     Screw Bags
     Rack Shelves
     Rack Display Mounting
      Bracket

     Wall Mount Rack
        Accessories

     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

 Server Rack Cabinet
 Sound Proof Cabinet
 Shock Mount Server Rack
 Aluminum Frame Rack-
   4 Post Rack

 Steel Frame Rack -
   2 Post Rack & 4 Post Rack

 Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

 Rack PDU     
 Wall mount Cabinet

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






1U Managed Cable Minder
Part#  CMA03

SKU#  SY- 1903-3-000-01


                                                                                     MADE IN THE USA

*click on photo for enlarged view

Managing cables within a rack or cabinet doesn’t have to be a hassle. The 1U Managed Cable Minder offers a simple solution for routing cables from patch panels, routers, switches, or any other component installed within your rack. With 28 independently rotating clips, you’ll find that organizing your network cables has never been easier.
  • 28 nylon locking cable clips
  • Low profile 1U design
  • 19” EIA 310-D Compliant
  • Made in the USA


 

Features
Nylon Cable Management Clips   28 semi-hard micro clips can all be rotated individually which allows for easy cable routing in any direction. Latch gate style clips can be locked so that cables will not slip out once mounted.
Slim Profile   1U (1.75”) profile provides the cable management you need without using a lot of your valuable rack real estate.
EIA Compliant   Standard 19” mounting width is compatible with all standard 19” EIA compliant racks and cabinets. Whether you need to organize cables in a wall mount rack or a large server cabinet, the managed cable minder will get the job done.
Flanged Mounting Panel   Mounting panel is flanged on both the top and bottom for added strength and rigidity.
Specifications
  • Width : 19"
  • Depth : 2"
  • Height : 1.72"
  • Material(s) : CRS (Cold Rolled Steel)
  • Color : Black Powder Coated Finish
  • Weight : 1.35 lbs.
  • Nylon Clip Specifications :
    • Material: Nylon 6/6
    • Flammability Certification: UL94V-2
    • Temperature Index: 185°F (85°c)
Package Content
  • Qty 1 - 1U Manged Cable Minder


More photos ( Click for enlarged views )
           
     
Optional Accessories
  Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
  Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
  Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
  Cable Management    Rack Mount Rails
  KVM Switches    Rack Mount Shelves
  Rack Mount Cooling Fans    Rack Mount Speakers
  Rack Display Mounting Brackets    Power Strips
  Rack Mount Drawers    Screw Bags
  Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
  Intelligent Cabinet Door Lock handle    Environmental Control Management

 Ordering Information

Part # Description
 CMA03
 Price : $27.20
1U Managed Cable Minder, 19" (w) x 2" (d) x 1.72" (h)

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.