Products
    Server Rack
   Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management
     Castor
     Cooling Fans
     KVM
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack mounted LCD/ KVM
     Power Strips
     Rack Rails
     Screw Bags
     Rack Shelves
     Rack Display Mounting
      Bracket

     Wall Mount Rack
      Accessories

     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

 Server Rack Cabinet
 Sound Proof Cabinet
 Shock Mount Server Rack
 Aluminum Frame Rack-
   4 Post Rack

 Steel Frame Rack -
   2 Post Rack & 4 Post Rack

 Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

 Rack PDU     
 Wall mount Cabinet

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






3" Deep Flanged Lacing Bar - 10 pack
Model  CMA15-10

TAA Compliant


                                                                                     MADE IN THE USA

*click for enlarged view

Properly manage and protect your cables with the 3” D Flanged Lacing Bar. Its size and versatility makes this a true space saving cable manager. Designed to mount above, below, behind, or in front of your network devices, the 3” D Flanged Lacing Bar allows you to do more by using less space. And that’s not all. It also provides a much needed stress relief for cable connections. Crowded spaces, unorganized cables, and strained connections are no longer an issue with the 3” D Flanged Lacing Bar.
  • Quantity: 10
  • 3” depth
  • Features ½” slots to use with any ½” cable ties
  • Uses less than one U space, or none at all if mounted in front of or behind equipment
  • Versatile, horizontal mounting
  • 19” EIA 310-D compliant
  • Made in the USA


 

Features
Space Saver   Mount the bar above, below, behind, or in front of your network device, vacating valuable U space for other network installation needs. The bar itself uses less than one U space, or none at all if mounted in front of or behind equipment.
Promotes Good Bend Radius   The 3” depth creates a good bend radius for cables and limits the risk of slower data speeds and broken cables.
Numerous Lacing Slots   Lacing slots are included on both flanges allowing you to route cables top to bottom or left to right. These lacing slots also nearly cover the entire length of the panel allowing convenient routing to both ends.
Strain Reliever   Designed to relieve cable stress and helps avoid pulling cables when routing them from one side of a rack to the other.
Easy to Use   Simply secure cables to any of the numerous lacing slots by using the Hook and Loop Cable Ties.
Specifications
  • Width : 19"
  • Depth : 3"
  • Height : 0.563"
  • Material(s) : CRS (Cold Rolled Steel)
  • Color/Finish : Black Powder Coat Finish
  • Weight : 4.50 lbs.
Package Content
  • Qty 10 – 3" Deep Flanged Lacing Bar

Gallery
           
   

 Ordering Information

Part Number Description
 CMA15-10
3" Deep Flanged Lacing Bar - 10 pack

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.