Products
   Rackmount Cabinet /
   Server Rack


    Server Rack Accessories
      Rack Panel
      Bracket Support
      Cable Management
      Castor
      Cooling Fans
      KVM
      Rack Drawer
      Rack Keyboard Drawer
      Rack Mount LCD KVM
      Rack PDU
      Power Strips
      Rack Rails
      Rack Speakers
      Screw Bags
      Rack Shelves
      Rack Lights
      Rack Display Mounting
     Bracket

      Wall Mount Accessories
      Environmental Control
     Management / Sensors

      Intelligent Cabinet Door
     Lock Handle / Smart Card

      Patch panel
      Miscellaneous

  Server Rack & Cabinet
  Sound Proof Cabinet
   Shock Mount Server Rack
  Aluminum Frame Rack-
  4 Post Rack

  Steel Frame Rack -
  2 Post Rack & 4 Post Rack

  Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
        

  Wall mount Cabinet




   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






5" Deep Flanged Lacing Bar
Model  CMA16

TAA Compliant


                                                                                     MADE IN THE USA

Properly manage and protect your cables with the 5” D Flanged Lacing Bar. Its size and versatility makes this a true space saving cable manager. Designed to mount above, below, behind, or in front of your network devices, the 5” D Flanged Lacing Bar allows you to do more by using less space. And that’s not all. It also provides a much needed stress relief for cable connections. Crowded spaces, unorganized cables, and strained connections are no longer an issue with the 5” D Flanged Lacing Bar.
  • 5” depth
  • Features ½” slots to use with any ½” cable ties
  • Uses less than one U space, or none at all if mounted in front of or behind equipment
  • Versatile, horizontal mounting
  • 19” EIA 310-D compliant
  • Made in the USA

Drawing   
 

Features
Space Saver   Mount the bar above, below, behind, or in front of your network device, vacating valuable U space for other network installation needs. The bar itself uses less than one U space, or none at all if mounted in front of or behind equipment.
Promotes Good Bend Radius   The 5” depth creates a good bend radius for cables and limits the risk of slower data speeds and broken cables.
Numerous Lacing Slots   Lacing slots are included on both flanges allowing you to route cables top to bottom or left to right. These lacing slots also nearly cover the entire length of the panel allowing convenient routing to both ends.
Strain Reliever   Designed to relieve cable stress and helps avoid pulling cables when routing them from one side of a rack to the other.
Easy to Use   Simply secure cables to any of the numerous lacing slots by using the Hook and Loop Cable Ties.
Specifications
  • Width : 19"
  • Depth : 5"
  • Height : 0.563"
  • Material(s) : CRS (Cold Rolled Steel)
  • Color/Finish : Black Powder Coat Finish
  • Weight : 1.00 lbs.
Package Content
  • Qty 1 – 5" D Flanged Lacing Bar

Gallery
           
   

 Ordering Information

Part Number Description
 CMA16
5" Deep Flanged Lacing Bar

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.