Products
    Server Rack
   Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management
     Castor
     Cooling Fans
     KVM
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack mounted LCD/ KVM
     Power Strips
     Rack Rails
     Screw Bags
     Rack Shelves
     Rack Display Mounting
      Bracket

     Wall Mount Rack
      Accessories

     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

 Server Rack Cabinet
 Sound Proof Cabinet
 Shock Mount Server Rack
 Aluminum Frame Rack-
   4 Post Rack

 Steel Frame Rack -
   2 Post Rack & 4 Post Rack

 Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

 Rack PDU     
 Wall mount Cabinet

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






1U Flat Cable Lacing Panel - 10 pack
Part#  CMA12-10

SKU#  SY- 1903-1-011-01


                                                                                     MADE IN THE USA

*click on photo for enlarged view

The 1U Flat Cable Lacing Panel is a top choice for managing and routing cables to and from patch panels, switches or other networking devices. Designed with you in mind, this cable management panel was built to support and organize cables, providing easy access to connections without taking up much room in an already crowded area. Simply mount the panel above or below your networking device, secure cables to the numerous vertical and horizontal lacing slots with the help of the Hook and Loop Cable Ties, and see the difference the panel makes within your rack.
  • Quantity: 10
  • Supports and relieves strain at connection points
  • Vertical and horizontal lacing slots
  • 19” EIA 310-D compliant
  • Made in the USA


 

Features
Numerous Lacing Slots   Lacing slots nearly cover the entire length of the panel allowing convenient routing to either side of the rack.
No Mess Maintenance   Cables will now be organized in such a fashion that little effort is needed to locate the right cable. Maintenance times will decrease as a result of this organization.
Strain Reliever   Relieves cable weight from network equipment, and also helps to avoid connection ports from being damaged or disconnected.
Rounded Corners   All corners are rounded to avoid snagging or damaging cables, hands, and/or other devices.
Universal Mounting   This lacing panel features standard 19” EIA compliant mounting holes that are compatible with any standard rack hardware. (Hardware not included.)
Specifications
  • Width : 19"
  • Depth : 0.06"
  • Height : 1.72"
  • Material(s) : CRS (Cold Rolled Steel)
  • Color/Finish : Black Powder Coat Finish
  • Weight : 5.50 lbs.
Package Content
  • Qty 10 – 1U Flat Cable Lacing Panel


More photos ( Click for enlarged views )
       
Optional Accessories
  Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
  Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
  Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
  Cable Management    Rack Mount Rails
  KVM Switches    Rack Mount Shelves
  Rack Mount Cooling Fans    Rack Mount Speakers
  Rack Display Mounting Brackets    Power Strips
  Rack Mount Drawers    Screw Bags
  Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
  Intelligent Cabinet Door Lock handle    Environmental Control Management

 Ordering Information

Part # Description
 CMA12-10
 Price : $39.20
1U Flat Cable Lacing Panel - 10 pack

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.