1U D-Ring Cable Management Kit
Model CMA02
TAA Compliant
MADE IN THE USA
*click for enlarged view
|
The 1U D-Ring Cable Management Kit gives installers and network technicians a flexible and functional cable management bracket that will easily manage all types of cables. With over 40 different configurations it is easy to manage cables vertically, horizontally, and diagonally. This cable management kit eliminates the need for dozens of other cable management brackets. Finally, there is a cable manager that can do it all.
- Includes (5) Steel D-Rings
- Includes (16) Snap-in Nylon Clips
- Nylon Clips are UL 94V-2 recognized
- Over 40 different configurations
- 19” EIA 310-D Compliant
- Made in the USA
|
|
Features |
5 Heavy Duty Steel D-Rings |
|
Steel, powder coated D-rings feature numerous through holes so that they can be installed to the rackmount panel either vertically or horizontally. Pre-threaded holes on the mounting panel make installation a snap! |
16 Flexible Nylon Clips |
|
Latch gate style clips install with only fingertip pressure. The rectangular cable clips can be installed to run cables either vertically or horizontally. |
Flanged Support Panel |
|
Rack mountable panel is flanged for added strength and durability. |
Universal Compatibility |
|
Unique cable manager can be installed in just about any rack configuration. From 2-post racks, 4-post racks, server enclosures, to wall mount racks and cabinets. |
|
Specifications |
- Width : 19"
- Depth : 4.3"
- Height : 1.72"
- Material(s) : CRS (Cold Rolled Steel)
- Color : Black Powder Coated Finish
- Weight : 1.95 lbs.
|
Package Content |
- Qty 1 - D-Ring Base Panel
- Qty 16 - Plastic Snap-in Wire Minders
- Qty 5 - Mobile D-Rings
- Qty 5 - Pan Head Screws
|
|
Gallery
Ordering Information
Part Number |
Description |
CMA02
|
1U D-Ring Cable Management Kit, 19" (w) x 4.3" (d) x 1.72" (h)
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|