Products
    Server Rack
  Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management
     Castor
     Cooling Fans
     KVM
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack mounted LCD/ KVM
     Power Strips
     Rack Rails
     Screw Bags
     Rack Shelves
     Rack Display Mounting
      Bracket

     Wall Mount Rack
      Accessories

     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

 Server Rack Cabinet
 Sound Proof Cabinet
 Shock Mount Server Rack
 Aluminum Frame Rack-
   4 Post Rack

 Steel Frame Rack -
   2 Post Rack & 4 Post Rack

 Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

 Rack PDU     
 Wall mount Cabinet

Rackmount LCD KVM
   Console

Rackmount Monitor
Rackmount Monitor
   Drawer

Rackmount Keyboard
   / Rackmount KVM Switch

Industrial LCD Display

Panel PC  

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer
 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Accessories 

OEM System / Project


Return Policy






10-32 Cage Nuts - 50 / 100 / 2500 Pack
Model   RA6201-50 / RA6201-100 / RA6201-2500

TAA Compliant


                                                                                     MADE IN THE USA

*click for enlarged view

The 10-32 cage nuts create a threaded mounting hole for mounting equipment on to universal rack rails commonly found in server enclosures, open frame racks, and wall mount cabinets. Universal mounting rails, also known as cage nut style rails, are the most common and preferred type of rails used on the market today.

  • Thread Size: 10-32
  • Snap-In Design
  • RoHS Compliant
  • TAA Compliant
  • Made in the USA


 

Features
Snap-in Design   Captive nut and spring steel cage features wings that can be compressed to snap into the square holes found in universal/punched panel rails. Unlike slide on cage nuts, this design locks the nut securely in place.
Easily Replaced   Take away the hassle of dealing with stripped holes in tapped rails. If you strip a cage nut they can easily be replaced in the field, saving you time and money.
Choose Your Size   Using universal rack rails and cage nuts gives you the flexibility to use whatever size hardware you prefer. You can even use multiple sizes in the same installation. So now you can use smaller rack screws and cage nuts for lightweight rack shelves, cable managers, and spacer blanks, and larger hardware for heavier equipment such as servers, UPSs and KVM switches.
Added Strength   The construction and materials used are better suited for threading than what is used in full size tapped rails. This provides a stronger, more durable fastening solution.
Specifications
  • Width : 0.52"
  • Depth : 0.36"
  • Height : 0.5"
  • Material(s) : Hardened Steel
  • Finish/Color : Clear Zinc Finish
  • Weight :
    • 0.90 lbs. - 50 Pack.
    • 1.50 lbs. - 100 Pack.
    • 20.35 lbs. - 2500 Pack.
Package Content
  • 50 Pack : Qty 1 - Aluminum Tin. Qty 50 - 10-32 Cage Nuts
  • 100 Pack : Qty 1 - Aluminum Tin. Qty 100 - 10-32 Cage Nuts
  • 2500 Pack : Qty 2500 - 10-32 Cage Nuts


Gallery
           
     

 Ordering Information

Part Number Description
 RA6201-50
10-32 Cage Nuts - 50 Pack, Packaged in an aluminum tin.
 RA6201-100
10-32 Cage Nuts - 100 Pack, Packaged in an aluminum tin.
 RA6201-2500
10-32 Cage Nuts - 2500 Pack

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.