Products
    Server Rack
  Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management
     Castor
     Cooling Fans
     KVM
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack mounted LCD/ KVM
     Power Strips
     Rack Rails
     Screw Bags
     Rack Shelves
     Rack Display Mounting
      Bracket

     Wall Mount Rack
      Accessories

     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

 Server Rack Cabinet
 Sound Proof Cabinet
 Shock Mount Server Rack
 Aluminum Frame Rack-
   4 Post Rack

 Steel Frame Rack -
   2 Post Rack & 4 Post Rack

 Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

 Rack PDU     
 Wall mount Cabinet

Rackmount LCD KVM
   Console

Rackmount Monitor
Rackmount Monitor
   Drawer

Rackmount Keyboard
   / Rackmount KVM Switch

Industrial LCD Display

Panel PC  

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer
 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Accessories 

OEM System / Project


Return Policy






M6 Rack Screws - 50 / 100 / 2500 / 5000 Pack
Model  RA6208-50 / RA6208-100 / RA6208-2500 / RA6208-5000


                                                                                     MADE IN THE USA

*click for enlarged view

The M6 Rack Screws are not your everyday hardware store item. The superior American-made quality should be your only choice for installing rack mount devices such as shelves, cable managers, servers, and other network, A/V and electronic equipment.

  • 0.75” in length
  • M6 pilot point
  • Phillips truss head
  • RoHS Compliant
  • TAA Compliant
  • Made in the USA


 

Features
Dog/Pilot Point   The straight pointed section below the thread helps to self-guide the screw to prevent accidental stripping while also improving the ease of installation.
Phillips Truss Head   Truss head screws can be installed with one of the most universal tools on the market. Requires only a Phillips head screwdriver or bit.
Protective Delrin Washer   Distributes the pressure of the screw head more evenly to prevent damage or scratches to your rack mountable devices.
Compatible Rail Systems   The M6 rack screws can be utilized in any M6 tapped rail system. They can also be installed in universal cage nut style rails when used in conjunction with M6 cage nuts.
Superior Manufacturing   The cold hardened steel construction produces a high-quality finish with excellent dimensional stability. We then take it one step further and finish them with a black oxide coating so the screw blends with most standard black network racks, cabinets, and accessories.
Specifications
  • Width : 0.55"
  • Depth : 0.94"
  • Height : 0.55"
  • Material(s) : Hardened Steel
  • Finish/Color : Black Oxide with Wax Finish
  • Weight :
    • 0.95 lbs. - 50 Pack.
    • 1.00 lbs. - 50 Pack w/Washers.
    • 1.65 lbs. - 100 Pack.
    • 32.95 lbs. - 2500 Pack.
    • 37.40 lbs. - 5000 Pack.
Package Content
  • 50 Pack : Qty 1 - Aluminum Tin. Qty 50 - M6 Rack Screws
  • 50 Pack w/Washers: * Qty 1 - Aluminum Tin. * Qty 50 - M6 Rack Screws. * Qty 50 - Standard Washers
  • 100 Pack : Qty 1 - Aluminum Tin. Qty 100 - M6 Rack Screws
  • 100 Pack w/Washers: * Qty 1 - Aluminum Tin. * Qty 100 - M6 Rack Screws. * Qty 100 - Standard Washers
  • 2500 Pack : Qty 2500 - M6 Rack Screws Bulk Pack
  • 2500 Pack w/Washers: * Qty 2500 - M6 Rack Screws Bulk Pack. * Qty 2500 - Standard Washers
  • 5000 Pack : Qty 5000 - M6 Rack Screws Bulk Pack

Gallery
           
           
     

 Ordering Information

Part Number Description
 RA6208-50
M6 Rack Screws - 50 Pack, Packaged in an aluminum tin.
 RA6208-50/W
M6 Rack Screws w/Washers - 50 Pack, Packaged in an aluminum tin.
 RA6208-100
M6 Rack Screws - 100 Pack, Packaged in an aluminum tin.
 RA6208-100/W   M6 Rack Screws w/Washers - 100 Pack, Packaged in an aluminum tin.
 RA6208-2500
M6 Rack Screws - 2500 Pack, Bulk Pack.
 RA6208-2500/W
M6 Rack Screws w/Washers - 2500 Pack, Bulk Pack.
 RA6208-5000
M6 Rack Screws - 5000 Pack, Bulk Pack.

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.