Products
   Rackmount Cabinet /
   Server Rack


    Server Rack Accessories
      Rack Panel
      Bracket Support
      Cable Management
      Castor
      Cooling Fans
      KVM
      Rack Drawer
      Rack Keyboard Drawer
      Rack Mount LCD KVM
      Rack PDU
      Power Strips
      Rack Rails
      Rack Speakers
      Screw Bags
      Rack Shelves
      Rack Lights
      Rack Display Mounting
     Bracket

      Wall Mount Accessories
      Environmental Control
     Management / Sensors

      Intelligent Cabinet Door
     Lock Handle / Smart Card

      Patch panel
      Miscellaneous

  Server Rack & Cabinet
  Sound Proof Cabinet
   Shock Mount Server Rack
  Aluminum Frame Rack-
  4 Post Rack

  Steel Frame Rack -
  2 Post Rack & 4 Post Rack

  Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
        

  Wall mount Cabinet




   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






Portable Rack Caster Kit
Model  RA2203

*** This model is discontinued ***


                                                                                     MADE IN THE USA


The rugged construction of the Portable Rack Caster Kit works perfectly with the Portable Racks to provide a quality mobile racking system. Now you can easily transport heavy rack mount equipment such as servers, battery backups, and more.

  • Includes four heavy-duty casters and mounting hardware
  • Non-marking polyurethane wheels
  • 200 lbs. weight capacity (per caster)
  • Adds 4” to the height of your rack
  • Compatible with Portable Racks
Features
Swivel Feature   The swivel capability makes it possible to easily move the rack in any direction without changing its orientation.
Durable Design   The ball-bearing driven wheels have an amazing 200 lbs. weight capacity per wheel. This provides an 800 lbs. weight capacity when weight is distributed evenly over the four casters.
Non-Marking Wheels   The polyurethane material used for the wheel construction prevents the wheels from scuffing and marking up your flooring.
Specifications
  • Width : 3.13"
  • Depth : 4.13"
  • Height : 4.12"
  • Material(s) : Mounting Plate: CRS (Cold Rolled Steel).   Wheels : Polyurethane
  • Finish/Color : Mounting Plate: Clear Zinc Finish.   Wheels: Polyurethane
  • Weight : 9.15 lbs.
Package Content
  • Qty 4 - Heavy Duty Bearing Driven Casters
  • Qty 16 - Hex Head Bolts
  • Qty 16 - Standard Nuts
  • Qty 16 - Split Washers
  • Qty 16 - Standard Washers


Gallery
           
     

 Ordering Information

Part # Description
 RA2203 Portable Rack Caster Kit, 3.13" (w) x 4.13" (d) x 4.12" (h)

 

 

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.