Products
   Rackmount Cabinet /
   Server Rack


     Shock Mount Server Rack

     Standard Server Rack
     Portable Server Rack
     Premium Server Rack
     Sound Proof Cabinet
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






Shock Mount Sever Rack
Model SMC0901




 9U Server Cabinet 600mm/ 23.6" Deep
 Shock Mount Sever Rack
  700 x 653 x 600mm / 27.6"x 25.7 x 23.6" (W x H x D)
Introduction
SMC series Shock Mount Server Rack is built with high-quality aluminum/steel structures and anti-vibration patent design. With handle design, SMC series provides your critical rackmount equipment the ultimate mobility. Optional front and rear covers are able to prevent your critical systems from collision damage. This stylish and secured 19" cabinet is optimized for small business, research institutions, and professional studio.
Feature
- Rugged Shockmount Style
- Patent Design on Industrial Spring under Cabinet Post Cage
- Portable Handle
- Front & Back Lockable Door
- Anti-Vibration Design
- Universal Fit to Rackmount Chassis from IBM, HP, Dell and Our Chassis
- Optional Front and Rear Cover
   


    

 

Price: Please call

 

 

 


 Specification :
-  Rack Units : 9U
-  RoHS Compliance Version : Yes
-  Dimension (W x H x D) : 700 x 653 x 600mm
-  Color : Black (Special Color on Request)
-  Materials : Aluminum / Stell

Gallery

           
             


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.