Products
Rackmount Cabinet / Server
Rack
Server Rack Cabinet
Sound Proof Cabinet
Shock Mount Server Rack
Aluminum
Frame Rack- 4 Post Rack
Steel
Frame Rack - 2 Post Rack & 4 Post Rack
Open
Server Rack / Relay Rack / Telco Rack / 2 Post Rack
Rack
PDU
New
Wall mount Cabinet
Server
Rack Accessories
Blank
Panels
Bracket Support
Cable Management
Castor
Rack
Cooling Fan
KVM
switch
Rack Drawer
Rack
Keyboard Drawer
Monitor Enclosure
Rack
LCD / KVM
Rack Speaker
Power
Strips
Rack Rails
Rack
Shelf
Screw
Bags
Rack Display Mounting
Bracket
Rackmount LCD KVM
Console
Rackmount Monitor
Drawer
Rackmount Monitor
Rackmount
Keyboard
/ Rackmount KVM Switch
Industrial LCD Display
Panel PC
2 Post
Relay Rack LCD KB
Rackmount Chassis
Rackmount Cabinet /
Server Rack
Rack PDU
Rack Case
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Accessories
OEM
System / Project
Return
Policy
|
Shock Mount Sever Rack - SMC0601
|
|
6U Server Cabinet 600mm/ 23.6" Deep
Shock Mount Sever Rack
700 x 500 x 600mm
/ 27.6"x 19.6 x 23.6" (W x H x D) |
Introduction |
SMC series Shock Mount Server Rack is built with high-quality aluminum/steel structures and anti-vibration patent design. With handle design, SMC series provides your critical rackmount equipment the ultimate mobility. Optional front and rear covers are able to prevent your critical systems from collision damage. This stylish and secured 19" cabinet is optimized for small business, research institutions, and professional studio.
|
Feature |
- Rugged Shockmount Style
- Patent Design on Industrial Spring under Cabinet Post Cage
- Portable Handle
- Front & Back Lockable Door
- Anti-Vibration Design
- Universal Fit to Rackmount Chassis from IBM, HP, Dell and Our Chassis
- Optional Front and Rear Cover
|
|
|
Specification
- Rack Units : 6U
- RoHS Compliance Version : Yes
- Dimension (W x H x D) : 700 x 500 x 600mm
- Color : Black (Special Color on Request)
- Materials : Aluminum / Stell
Gallery
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|
|
|