SERVER CASE
Part# SC1008
*click on photo for enlarged view
|
- Model : SC1008
- Max. Board Size : 16" x 13"
|
|
Specifications |
Standard: |
|
EIA RS-310C 19" Rackmount Standard |
Construction: |
|
Heavy Duty Cold Rolled Electroplated Steel |
Color: |
|
Black (Standard), Beige or Custom |
Drive Bays: |
|
23 x 5.25" |
Power Supply: |
|
PS/2 Size Single up to 700W or Redundant 300~600W P/S or Triple Redundant 800+400W P/S |
Cooling Units: |
|
8x (90mm = 51CFM ea.) Fans & 2x (120mm = 108CFM ea.) Fans |
Buttons: |
|
Power ON/OFF, System Reset, Buzzer Reset |
Dimensions (W x H x D): |
|
410 x 600 x 710mm (16.2" x 23.6" x 28") |
Weight: |
|
44 kgs / 97 lbs |
Cu. ft.: |
|
12.2 |
Humidity: |
|
5% - 95% Non-condensing |
|
|
More photos ( Click for enlarged views )
Ordering Information
Part # |
Description |
SC1008
Price : $510.00 |
Case only. ATX version |
SC1008-14slot
Price : $540.00 |
Case only. 14 slot backplane version |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|