Products
    Server Rack
   Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management
     Castor
     Cooling Fans
     KVM
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack mounted LCD/ KVM
     Power Strips
     Rack Rails
     Screw Bags
     Rack Shelves
     Rack Display Mounting
      Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous
 Server Rack Cabinet
 Sound Proof Cabinet
 Shock Mount Server Rack
 Aluminum Frame Rack-
   4 Post Rack

 Steel Frame Rack -
   2 Post Rack & 4 Post Rack

 Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

 Rack PDU     
 Wall mount Cabinet

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Power Supply
Mobile Rack Case
Accessories 
OEM Project


Return Policy






1U Rack Rails - 4 Post Adjustable - Fits 20.25" To 33.25" Depth
Model RA7311
TAA Compliant


                                                                                     MADE IN THE USA

These Rack Mount Adjustable Rails Kits are a great way to rack mount devices without mounting hardware. Both depth and width are adjustable. Dependent on the rack used, either 19" or 23" or any custom width, this product facilitates rack mounting.
 Product Description
These Rack Mount Adjustable Rails Kits are a great way to rack mount devices without mounting hardware. Both depth and width are adjustable. Dependent on the rack used, either 19" or 23" or any custom width, this product facilitates rack mounting. The Rails are constructed from premium Cold Rolled Steel and finished in a durable black powder coating finish. All hardware is included.
These steel Rack Mount Adjustable Rails support up to 200 lbs when installed on a four post rack or cabinet, up to 33.25" deep. They can be installed in 19", 23", or 30" wide cabinets. Both 10-32 and 12-24 mounting screw kits are included allowing mounting using either thread pattern.

The shelf kit consists of:
  • Right Adjustable Rail System - (From 20.25" to 33.25 " Depth)
  • Left Adjustable Rail System - (From 20.25" to 33.25" Depth)
  • Individually Packaged in Heavy Cardboard Box and Wrapping
  • Mounting Hardware Kit - 8) 10-32 1/4" - 8) 12-24 5/8" - 8) 10-32 5/8"
  • Durable, Industrial Black Satin Powder Coating
  • Made in USA

     Drawing        


Gallery
       


Specification

Mechanical Dimensions Miscellaneous
Material Finish Gauge Depth Width Height Rack Spaces Load Rating  
CRS Steel Satin Black 14 AWG 20.25"
to
33.25"
19"
23"
30"
1.25" 1 200 lbs  



Ordering Information

Part Number  Description
RA7311

Check Price >>
 1U Rack Rails - 4 Post Adjustable

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.