Products
    Server Rack
   Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management
     Castor
     Cooling Fans
     KVM
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack mounted LCD/ KVM
     Power Strips
     Rack Rails
     Screw Bags
     Rack Shelves
     Rack Display Mounting
      Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous
 Server Rack Cabinet
 Sound Proof Cabinet
 Shock Mount Server Rack
 Aluminum Frame Rack-
   4 Post Rack

 Steel Frame Rack -
   2 Post Rack & 4 Post Rack

 Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

 Rack PDU     
 Wall mount Cabinet

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






2U Black Steel Shelf - Keyboard w/Mousepad - 19" x 14"
Part# RA7309


This 19" keyboard shelf mounts to both racks and cabinets, and also includes space for a standard keyboard and mouse.
 Product Description
The mouse pad includes a satin textured pad finish surface and can be mounted on either the left or right side The keyboard shelf slides are ball self lubricating ball bearing and include a positive click stop upon extension which prevents the shelf from unwanted retracting.

There are two shelf surfaces available:
  • The retractable lower shelf accommodates a standard "qwerty" (16" or smaller) style keyboard keyboards.
  • The upper shelf accommodates a wider "101 style" keyboard.
The upper surface includes a front lip and large surface area for monitors or hardware.

This shelf will fit all standard 19" EIA upright relay racks. Both 10-32 and 12-24 mounting screw kits are included allowing mounting using either thread pattern. The shelf occupies 2 Rack Spaces. The shelves are made from premium 16 gauge steel finished in a satin black industrial coating.


More Photos, click on the following for enlarged detailed view:
           
           


Specification:

Mechanical Dimensions Miscellaneous
Material Finish Depth Width Keyboard
Shelf Width
Height Rack Spaces Load Rating Ship
Weight
16 AWG Steel Satin Black 14"
Collapsed
19.25" 16" and 19" 3.5" 2 50 lbs 15 lbs


Optional Accessories
  Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
  Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
  Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
  Cable Management    Rack Mount Rails
  KVM Switches    Rack Mount Shelves
  Rack Mount Cooling Fans    Rack Mount Speakers
  Rack Display Mounting Brackets    Power Strips
  Rack Mount Drawers    Screw Bags
  Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
  Intelligent Cabinet Door Lock handle    Environmental Control Management

Ordering information

Part Number  Description
RA7309
Price : 98.31
 2U Black Steel Shelf - Keyboard w/Mousepad

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.