Products
    Server Rack
   Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management
     Castor
     Cooling Fans
     KVM
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack mounted LCD/ KVM
     Power Strips
     Rack Rails
     Screw Bags
     Rack Shelves
     Rack Display Mounting
      Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous
 Server Rack Cabinet
 Sound Proof Cabinet
 Shock Mount Server Rack
 Aluminum Frame Rack-
   4 Post Rack

 Steel Frame Rack -
   2 Post Rack & 4 Post Rack

 Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

 Rack PDU     
 Wall mount Cabinet

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






2U Black Steel Vented Shelf - Cantilever - 19in x 18in
Model RA7303-VP


                                                                                     MADE IN THE USA

With both the heat and space preventing capabilities, our 19" x 18" vented cantilever shelf provides the necessary extra space for heat sensitive devices.
 Product Description
Vented shelfs allow easier air flow within the rackmount units and regulate temperatures of the critical devices.
10-32 and 12-24 mounting screw kits are included. The shelf occupies 2 Rack Spaces. Every shelf is made with premium 16 gauge steel finished in an industrial coating.
These shelves are used for mounting heat sensitive hardware such as:
  • Hubs and Routers
  • Ham Radio Gear
  • Audio and Video Equipment
  • Laser Printers

 

Gallery
           
     

Specification

Mechanical Dimensions Miscellaneous
Material Finish Gauge Depth Width Height Rack Spaces Load Rating
16 AWG Steel Satin Black 16 AWG 18" 19" 3.5" 2 50 lbs



Ordering information

Part Number  Description
RA7303-VP
 2U Black Steel Vented Shelf
Options
RA7303-SP  
 2U Black Steel Solid Shelf

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.