Rackmount Cabinet /
    Server Rack

Server Rack Cabinet
Sound Proof Cabinet
Shock Mount Server Rack
Aluminum Frame Rack-
  4 Post Rack

Steel Frame Rack -
  2 Post Rack & 4 Post Rack

Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack

Rack PDU
Wall mount Cabinet
Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management

     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Screw Bags
     Rack Display Mounting

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
OEM Projects

Return Policy


 9U  Server Cabinet 900mm/ 35.4" Deep
 Quiet Server Rack Cabinet
  600 x 615 x 900mm /23.6"x 24.2 x 35.4".
- Frame: Aluminum
- Base: SPCC Cold Rolled Steel t1.2,br.
- Mounting Rails: SPCC Cold Rolled Steel t2.0
- Top Panel: SPCC Cold Rolled Steel t1.2
- Side Panels: SPCC Cold Rolled Steel t1.2
- Doors: SPCC Cold Rolled Steel t1.5
Sound Proof Server Rack Cabinet is built with high-quality aluminum/steel structures with silence enhance foam inside the cabinet, which absorbs the noise from equipment and keeps it from going out. It is a cost-effective solution for people who need a peace working environment. Also, six 120mm cooling fans with low rpm on the rear door provide excellent air circulation for servers and other devices. Cabinets are completely lockable from the front/ rear doors and side panels to prevent unauthorized access.
- Universal Fit to Rackmount Chassiss from IBM, HP Dell and our Chassis
- Front, Rear, and Side Security Lock to Prevent Unauthorized Access Equipment and Data.
- 6x 120mm Cooling Fans on Rear Door
- Silence Enhance Foam to Absorb Noise from Equipment
- Cable Entry Provided from Bottom
- Fully Adjustable Rails to Ensure the Best Fit of Rack-mount Chassis

  Price : $788                 


Download Product Sheet
Download Drawing Sheet
Download Installation Guide
Download Noise Reduction Report

 Specification :
-  Rack Units : 9U
-  RoHS Compliance Version : Yes
-  Dimension (W x H x D) : 600 x 615 x 900mm
-  Internal Dimensions : Height-17"; Max Depth-30"
-  Basic Equipment : Lockable Side Panels w/  Quick Lockers; Silence Enhance Foam
-  Fan Spec: 115VAC / 2200RPM / 63CFM / 28dB / Sleeve Bearing / Size: 120 x 120 x 38mm

Click on the picture for a detailed View 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :


Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.