Products
  Industrial Computer
    - Single Board Computer
    - Passive Backplane
    - Portable Computer
     -PPC1001
     -PPC1002
     -PPC1003
     -PPC1004
     -PPC1005
     -PPC1006
    - LCD Workstation



Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU       
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
OEM Projects

Return Policy






INDUSTRIAL PORTABLE COMPUTER  :
Part #  PPC1006-ATX / PPC1006-3-ATX


                         The high-performance portable computer designed for field and mobile applications

PPC1006-ATX

This portable computer chassis allows you to combine the latest in high-performance motherboards and add-in special function boards with a large display into a system that is compact and extremely rugged. It offers a cost effective solution to performance demanding portable computing applications.
  • 7 slots ATX form factor
  • Rugged industrial build quality
  • Light weight aluminum chassis
  • Supports INTEL and AMD SOCKET type CPU
  • Integrated card retention stabilizers
  • Low profile membrane keyboard
  • Built-in glide point mouse pad
  • Built-in amplified speakers


 

Features
The system's integrated LCD offers a high-resolution flicker-free visual environment that rivals tradition CRT monitors. The PPC1006 has the capability to accept a maximum of seven expansion cards (motherboard dependent) along with two 3" Disk Drives, one 5" Drive and one each slim-line 3" & 5" Disk Drives, offering expansion capability unmatched by any other portable system. The all-aluminium PPC1006 chassis is the ideal solution for applications such as portable servers, network/communications testing, field data acquisition, remote field service, exploration, factory monitoring/automation, new technology demonstration, and much more.
Specifications
  • ATX form factor
  • Light weight aluminum chassis
  • Add-on card stabilizer
  • Air circulation fan with filter
  • LCD brightness control
  • POWER/IDE LED indicator
  • Built-in amplified stereo speakers
  • Fits standard desktop power supply
  • Low profile membrane keyboard
  • Mouse touch pad with dual buttons
  • Soft wheeled carrying case

Environment
  Operating Storage
Temperature 0 to 60C -20 to 60C
Humidity Meth 5%-95% RH, non-condensing
Altitude 15,000 ft. 40,000 ft.
Shock 15g, 11ms 50g, 11ms
Vibration 20-60Hz, 0.075mm 10-50Hz, 0.15mm
Structure
Total Slots 7
Full-Length 4
5.25" Bay 1
3.5" Bay 2
Slim CD Bay 1
2.5" HDD Bay 1
Dimensions (Single) 17.5" W x 13.5" H x 9.5" D
Weight (Single) 25 lbs
Dimensions (Triple) 17.5" W x 13.5" H x 10.25" D
Weight (Triple) 33 lbs

LCD
  PPC1006-3-ATX PPC1006-ATX
LCD Type 17.3"x 3 -20 to 60C
Color 16.7M
Brightness 270 cd/m2
Resolution 1920x1080
Output DVI x 3D, VI + HDMI DVI x 1
Documentation
Download Dimensional Drawing - PPC1006-ATX           Download Dimensional Drawing - PPC1006-3-ATX


More Photos :
       



 Ordering Information

Part # Description
 PPC1006-ATX
 Price : $2012
Single 17.3" wide screen portable computer
 PPC1006-3-ATX
 Price : $3362
Triple 17.3" wide screen portable computer

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.