Products
  Industrial Computer
    - Single Board Computer
    - Passive Backplane
    - Portable Computer
     -PPC1001
     -PPC1002
     -PPC1003
     -PPC1004
     -PPC1005
     -PPC1006
    - LCD Workstation



Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU       
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
OEM Projects

Return Policy






INDUSTRIAL PORTABLE COMPUTER  :
Part #  PPC1005-ATX


                          The "Heavy-Duty" portable computer designed for field and mobile applications
                                                                      built with 100% aluminum alloy


PPC1005-ATX

The PPC1005-ATX rugged portable computer enclosure combines compactness, strength, and portability, providing the base to build high performance, state of the art PC systems with an upgrade path capability.
  • Supports both ATX and passive backplane form factor
  • Ruggedly built, 100% aluminum alloy
  • Minimum 4 full-length add-on slots
  • Supports INTEL & AMD SLOT or SOCKET type CPU
  • Add-on card stabilizer
  • Up to 20.1" TFT LCD (1600x1200 resolution)
  • Detachable full size keyboard (water-resistant optional)
  • Built-in glide point mouse pad
  • DVI video capable


 

Features
The PPC1005-ATX is designed with the products overall strength in mind. It is based on a well engineered all-aluminum chassis surrounded by an all aluminum outer shell with shock absorbing composite rubber corner blocks. The built-in LCD screen is protected by a 3mm thick impact-resistant glass. The keyboard with built-in pointing device is environmentally sealed, offering protection against water, dust and accidental spills. The internal 3.5" drive bays are shock-mounted to protect the hard disk drives from damage. It provides protection to the computer unparalleled by any other chassis.
The PPC1004-ATX is the ideal platform on which to build solution for applications where survivability and reliability is crucial. The following applications are just some examples:
  • Military base and field operations
  • Field service & diagnostic application in many industries
  • Portable servers & workstations
  • Network and communications testing
  • Field data acquisition
  • Geophysical exploration
  • Factory monitoring/automation Video and audio editing on location
Specifications
  • ATX single or dual CPU format
  • Supports any INTEL or AMD system
  • Light weight aluminum chassis
  • Rubber protected corner & drive shock-mount
  • Add-on card stabilizer
  • Air circulation fans
  • LCD brightness control & POWER/IDE LED indicator
  • Hard Anodizing Surface: MIL-A-8625E Type II/III
  • Built-in amplified stereo speakers
  • 3mm impact-resistant LCD screen glass
  • 400W 110/220V auto-switch power supply
  • Full size mechanical key-switch keyboard
  • Mouse touch pad with dual buttons
  • Soft wheeled carrying case
Environment
  Operating Storage
Temperature 0 to 60C -20 to 60C
Humidity Meth 5%-95% RH, non-condensing
Altitude 15,000 ft. 40,000 ft.
Shock 15g, 11ms 50g, 11ms
Vibration 20-60Hz, 0.075mm 10-50Hz, 0.15mm
Drop 3 feet height free drop
EMI & Safty FCC Class B, CE
Structure
  ATX
Total Slots 7
Full-Length 7
5.25" Bay 2
3.5" Bay 2
3.5" Removable Bay 4
Dimensions 20.1"W x 15.2"H x 9.3"D
Weight 40 lbs

LCD
  PPC1005-ATX
LCD Type TFT
LCD Color 16M
LCD Size 20"
Resolution 1600x1200
Brightness 250 cd/m2
Response 16ms
Constrast 700:1
Video Input A-D Conversion Board
Documentation
Download Dimensional Drawing - PPC1005-ATX


More Photos :
 
Standard ATX (Right Side) Standard ATX (Back View) Standard ATX (Left Side)  



 Ordering Information

Part # Description
 PPC1005-ATX
 Price : $2957
20" LCD portable computer

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.