INDUSTRIAL
PORTABLE COMPUTER : Part
# PPC1004-ATX
The "Heavy-Duty" portable computer designed for field and mobile applications
built with 100% aluminum alloy
PPC1004-ATX
|
The PPC1004-ATX rugged portable computer enclosure combines compactness, strength, and portability, providing the base to build high performance, state of the art PC systems with an upgrade path capability.
- Supports both ATX and passive backplane form factor
- Ruggedly built, 100% aluminum alloy
- Minimum 4 full-length add-on slots
- Supports INTEL & AMD SLOT or SOCKET type CPU
- Add-on card stabilizer
- New 17.1" wide screen LCD (1680x1050 resolution)
- Detachable full size keyboard (water-resistant optional)
- Built-in glide point mouse pad
- DVI video capable
|
|
Features |
The PPC1004-ATX is designed with the product’s overall strength in mind. It is based on a well engineered all-aluminum chassis surrounded by an all aluminum outer shell with shock absorbing composite rubber corner blocks. The built-in LCD screen is protected by a 3mm thick impact-resistant glass. The keyboard with built-in pointing device is environmentally sealed, offering protection against water, dust and accidental spills. The internal 3.5" drive bays are shock-mounted to protect the hard disk drives from damage. It provides protection to the computer unparalleled by any other chassis.
The PPC1004-ATX is the ideal platform on which to build solution for applications where survivability and reliability is crucial. The following applications are just some examples:
- Military base and field operations
- Field service & diagnostic application in many industries
- Portable servers & workstations
- Network and communications testing
- Field data acquisition
- Geophysical exploration
- Factory monitoring/automation Video and audio editing on location
|
Specifications |
- ATX or Passive Backplane platform
- Supports any INTEL or AMD system
- Light weight aluminum chassis
- Rubber protected corner & drive shock-mount
- Add-on card stabilizer
- Air circulation fan with filter
- LCD brightness control & POWER/IDE LED indicator
- Hard Anodizing Surface: MIL-A-8625E Type II/III
- Built-in amplified stereo speakers
- 3mm impact-resistant LCD screen glass
- 300W 110/220V auto-switch power supply
- Full size mechanical key-switch keyboard
- Mouse touch pad with dual buttons
- Soft wheeled carrying case
- 2 x 12cm fans
Environment
|
|
Operating |
Storage |
Temperature |
0 to 60°C |
-20 to 60°C |
Humidity |
Meth 5%-95% RH, non-condensing |
Altitude |
15,000 ft. |
40,000 ft. |
Shock |
15g, 11ms |
50g, 11ms |
Vibration |
20-60Hz, 0.075mm |
10-50Hz, 0.15mm |
Drop |
3 feet height free drop |
EMI & Safty |
FCC Class B, CE |
|
Structure
|
|
ATX |
Backplane |
Total Slots |
7 |
7 |
10 |
Full-Length |
4 |
7 |
7 |
5.25" Bay |
2/3 |
3 |
2 |
3.5" Bay |
2/1 |
2 |
1 |
Slim Drive Bay |
1/0 |
- |
FD,CD |
Dimensions |
17.2"W x 13.4"H x 9.3"D |
Weight |
35 lbs |
LCD
|
|
PPC1004-ATX |
LCD Type |
TFT |
LCD Color |
16M |
LCD Size |
17" |
Resolution |
1280x1024 |
Brightness |
300 cd/m2 |
Response |
6ms |
Constrast |
700:1 |
Video Input |
A-D Conversion Board |
|
Documentation |
Download Dimensional Drawing - PPC1004-ATX
|
|
More Photos :
|
|
|
|
Standard ATX (Right Side) |
Standard ATX (Back View) |
Standard ATX (Left Side) |
|
|
|
|
|
10 Slots Backplane (Right Side) |
10 Slots Backplane (Back View) |
10 Slots Backplane (Left Side) |
|
|
|
|
|
7 Slots Backplane (Right Side) |
7 Slots Backplane (Back View) |
7 Slots Backplane (Left Side) |
|
Ordering Information
Part # |
Description |
PPC1004-ATX
Price : $2689 |
17" LCD portable computer
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|