Products
  Industrial Computer
    - Single Board Computer
    - Passive Backplane
    - Portable Computer
     -PPC1001
     -PPC1002
     -PPC1003
     -PPC1004
     -PPC1005
     -PPC1006
    - LCD Workstation



Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU       
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
OEM Projects

Return Policy






INDUSTRIAL PORTABLE COMPUTER  :
Part #  PPC1003-ATX


                          The "Heavy-Duty" portable computer designed for field and mobile applications
                                                                      built with 100% aluminum alloy


PPC1003-ATX

The PPC1003-ATX is a smaller portable computer enclosure. It is built to be rugged, expandable, upgradable and customizable with standard off-the-shelve components. It is available in both standard Micro-ATX or passive backplane form factor. Either models will support a wide range of processors from Intel and AMD which increases the product life cycle by not being obsolete in this fast changing industry.
  • All Aluminum Construction
  • Build-in 15" TFT LCD Screen
  • Micro-ATX or Passive Backplane form factor platform
  • Add-on card stabilizer
  • 4-9 full length expansion slots by various models
  • Up to 4 shock-mounted drive bays
  • Detachable full size keyboard (water-resistant optional)
  • Built-in glide point mouse pad


 

Features
The PPC1003-ATX is the ideal platform on which to build solution for applications where survivability and reliability is crucial. The following applications are just some examples:
  • Military base and field operations
  • Field service & diagnostic application in many industries
  • Portable servers & workstations
  • Network and communications testing
  • Field data acquisition
  • Geophysical exploration
  • Factory monitoring/automation Video and audio editing on location
Specifications
  • Micro-ATX or 10 slots Passive Backplane platform
  • Supports any INTEL or AMD system
  • Light weight aluminum chassis
  • Rubber protected corner & drive shock-mount
  • Dual point add-on card stabilizer
  • Air circulation fan with filter
  • LCD brightness control & POWER/IDE LED indicator
  • Hard Anodizing Surface: MIL-A-8625E Type II/III
  • 15" TFT LCD 1024x768 resolution (220cd/m2)
  • Analog to Digital Conversion Board
  • Built-in amplifiers and speakers
  • 3mm impact-resistant LCD screen glass
  • 300W 110/220V auto-switch power supply
  • Optional water resistance keyboard
  • Mouse touch pad with dual buttons
  • Soft wheeled carrying case
  • Side panel fan: 6 x 6 x 25cm (Airflow 25.5 CFM)
Structure
  M-ATX Backplane
Total Slots 4 10
Full-Length 4 9
5.25" Bay 2 -
3.5" Bay 2 1
Slim CD Bay - 1
Slim Floppy - 1
Remove HDD - -
Power Supply 400W ATX 300W 1U
Fans 6cm x 2 8cm x 2
Dimensions 9.1"D x 11.1"H x 16.6"W
Weight 22 lbs

Environment
  Operating Storage
Temperature 0 to 60C -20 to 60C
Humidity Meth 5%-95% RH, non-condensing
Altitude 15,000 ft. 40,000 ft.
Shock 15g, 11ms 50g, 11ms
Vibration 20-60Hz, 0.075mm 10-50Hz, 0.15mm
Drop 3 feet height free drop
EMI & Safty FCC Class B, CE
Documentation
Download Dimensional Drawing - PPC1003-ATX


More Photos :
 
Standard Micro-ATX (Right Side) Standard Micro-ATX (Back View) Standard Micro-ATX (Left Side)  
 
10 Slots Backplane (Right Side) 10 Slots Backplane (Back View) 10 Slots Backplane (Left Side)  



 Ordering Information

Part # Description
 PPC1003-ATX
 Price : $2012
15" LCD portable computer

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.