Products
    Rackmount Cabinet /
    Server Rack

Server Rack Cabinet
Sound Proof Cabinet
Shock Mount Server Rack
Aluminum Frame Rack /
  4 Post Rack

Steel Frame Rack /
  4 Post Rack

Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
         

Rack PDU  
   Basic PDU
   Metered PDU
   Monitored PDU
   Intelligent Monitored PDU
      Monitored kWh PDU
      Monitored-by-Outlet PDU
   Switched PDU
   Intelligent Switched PDU
      Switched kWh PDU
      Switched-by-Outlet PDU
Wallmount Cabinet
Monitor Enclosure
Wall mount Rack

Server Rack Accessories 
   Blank Panels
   Bracket Support
   Cable Management
   Castor
   Rack Cooling Fan
   KVM switch
   Rack Drawer
   Rack Keyboard Drawer
   Monitor Enclosure
   Rack LCD / KVM
   Rack Speaker
   Power Strips
   Rack Rails

   Rack Shelf     

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy





What is a PDU ?  A power distribution unit (PDU) is an apparatus equipped with multiple outputs for distributing electric power,
                           specifically to racks of computers and networking equipment in data center.

 
 RACK PDU CATEGORIES
 Basic PDU    
 Metered PDU    
 Monitored PDU Intelligent Monitored PDU  
    Monitored kWh PDU Monitored-by-Outlet PDU
 Switched PDU Intelligent Switched PDU  
    Switched kWh PDU Switched-by-Outlet PDU


InfraPower MT- Monitored PDU


Ammeter


30amp


The InfraPower MT monitored PDU is a Rackmount industrial grade PDU for mission critical data centers and remote install sites. The MT PDU allows true RMS current monitoring via a simple, secure web based GUI management interface. MT can be cascaded up to a maximum of 16 PDUs using low cost Cat6 patch cords allowing access control and monitoring via a single IP address over an Ethernet network. The real time monitoring provided by the MT series can help users with capacity planning and improving the overall efficiency of the data center.

The Infrapower MT-Monitored Rack PDU is available in either rackmount or vertical, with between two and 24 receptacles.

*RMS - Root-Mean-Square

    Ammeter
AustinHughes_CyberView

MT-Monitored rack PDU features & benefits:

  • Provides local & remote monitoring to the aggregate current being drawn on each PDU
  • True RMS current monitoring allows users to receive the most accurate current reading
  • IP addressable remote control and monitoring anywhere through IP dongle or IP KVM switch
  • Supports daisy chain connection to maximum 16 intelligent PDUs
  • Web-base GUI management software allow real time monitoring at anytime and anywhere
  • Alert users to the event by E-mail and take action before the power overload by using InfraPower Manager GUI and IP dongle
  • Outlet naming, passwords, secure web server and password protection
  • Wide range of input and output connections allows users to adapt to different power requirements
  • Zero U (vertical) and rackmount (horizontal) form factors
  • Receptable options from 2 to 24
  • 2 year warranty, upgradeable to 5 year maintenance

AustinHughes_InfraPowerCatalog2010
30amp   30amp   30amp  

Monitored PDU
Easy to read digital ammeter display with threshold alarm capability

 

RMS current meter
Field-replaceable design helps eliminate maintenance downtime by simply replacing defective current meters without interruption of service.

 

Cascade
supports daisy chain connection allowing up to 16 PDUs to be cascaded via cat6 cables.

 
30amp   30amp   30amp  

Remote access via Hot pluggable IP dongle
Cost effective remote monitoring and control over IP

 

Remote access via IP KVM switch
Allows the network manager to access both the KVM switch and the remote PDU.

 

Circuit breaker / Resettable fuse
Individual branch rated circuit breakers protect load segments to ensure increasing reliability. Circuit breakers with flat rockers are fully shrouded to prevent accidental on/off operation.

 

Back to top

PDU Outlets Power Plugs User manual
Software
US          
    20 Amp
NEMA 5-20P
  20 Amp
NEMA L5-20P
  30Amp
NEMA L5-30P
  20 Amp
NEMA L6-20P
  30 Amp
NEMA L6-30P
IEC            
    16 Amp
IEC320 C20
  16 Amp
60309
  20 Amp
Open end
  32 Amp 60309    
UK          
    13 Amp
BS1363
  16Amp
IEC320 C20
  16 Amp
60309
  20/32 Amp
Open end
  32 Amp
60309
GR          
    16 Amp
Schuko
  16 Amp
IEC320 C20
  16 Amp
60309
  20/32 Amp
Open end
  32 Amp
60309

Back to top

  ORDERING INFORMATION PDU Inquiry Form

Vertical
2 ~ 10 Outlets
Vertical
12 ~ 18 Outlets
Vertical
20 ~ 24 Outlets
Horizontal
2 ~ 10 Outlets
Horizontal
12 ~ 18 Outlets
Horizontal
20 ~24 Outlets
Optional
Accessories
Model Rack Space Outlet Quantity Outlet Types Input Plug Cord Voltage Amp Dimensions
(W x D x H, inch) 
V4C13/2C19-30A-MT 0U 6 outlets (4) IEC320 C13 / (2) IEC320 C19 L6-30P 10Feet 208V 30A 2.2 x 2 x 34.9
V4C13/2C19-32A-MT 0U 6 outlets (4) IEC320 C13 / (2) IEC320 C19 60309 3M 220V 32A 2.2 x 2 x 34.9
V8US-20A-MT 0U 8 outlets (8) 5-20R 5-20P 10Feet 110V 20A 2.2 x 2 x 34.9
V8US-30A-MT 0U 8 outlets (8) 5-20R 5-30P 10Feet 110V 30A 2.2 x 2 x 34.9
V8C13-30A-MT 0U 8 outlets (8) IEC320 C13 L6-30P 10Feet 208V 30A 2.2 x 2 x 34.9
V4C13/4C19-30A-MT 0U 8 outlets (4) IEC320 C13 / (4) IEC320 C19 L6-30P 10Feet 208V 30A 2.2 x 2 x 34.9
V8C13-16A-MT 0U 8 outlets (8) IEC320 C13 60309/C20 3M 220V 16A 2.2 x 2 x 34.9
V8C13-20A-MT 0U 8 outlets (8) IEC320 C13 Open end 3M 220V 20A 2.2 x 2 x 34.9
V8C13-32A-MT 0U 8 outlets (8) IEC320 C13 60309 3M 220V 32A 2.2 x 2 x 34.9
V4C13/4C19-32A-MT 0U 8 outlets (4) IEC320 C13 / (4) IEC320 C19 60309 3M 220V 32A 2.2 x 2 x 34.9
V8UK-13A-MT 0U 8 outlets (8) BS1363 BS1363 3M 230V 13A 2.2 x 2 x 40.8
V8UK-16A-MT 0U 8 outlets (8) BS1363 60309/C20 3M 230V 16A 2.2 x 2 x 40.8
V8UK-20A-MT 0U 8 outlets (8) BS1363 Open end 3M 230V 20A 2.2 x 2 x 40.8
V8UK-32A-MT 0U 8 outlets (8) BS1363 60309 3M 230V 32A 2.2 x 2 x 40.8
V8SCH-16A-MT 0U 8 outlets (8) CEE 7 Schuko Schuko/60309/C20 3M 220V 16A 2.2 x 2.6 x 34.9
V8SCH-20A-MT 0U 8 outlets (8) CEE 7 Schuko Open end 3M 220V 20A 2.2 x 2.6 x 34.9
V8SCH-32A-MT 0U 8 outlets (8) CEE 7 Schuko 60309 3M 220V 32A 2.2 x 2.6 x 34.9
V8C13/2C19-30A-MT 0U 10 outlets (8) IEC320 C13 / (2) IEC320 C19 L6-30P 10Feet 208V 30A 2.2 x 2 x 40.8
V8C13/2C19-32A-MT 0U 10 outlets (8) IEC320 C13 / (2) IEC320 C19 60309 3M 220V 32A 2.2 x 2 x 40.8

Back to top

 


Toll Free: 1-888-865-6888   Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.