CAT6 48 Port 110-IDC Patch Panel
Part# PA4803-C6
*click on photo for enlarged view
|
CAT6 48 Port 110-IDC Patch Panel, 2 x EIA Unit
Dimention : 19"(W) x 3.1/2"(H) x 1.1/4"(D)
|
|
Overview |
2U CAT6 48 Port 110-IDC Patch Panel
|
Features |
- Flexible design (12&24 ports for 1U; 48 ports for 2U; 96 ports for 4U)
- Made of sturdy, rolled-edge, anodized aluminum
- Fully enclosed design for protection of printed circuitry during termination.
- Color-coded for T568A and T568B wiring schemes.
- Vertical Cable CAT5E &.6 panels are designed for maximum strength and are compatible with standard 110 or Krone Installation tools.
- Our panels fit and install in standard 19 inch cabinets.
- High-density 1U/2U/4U, 19, RMS (rack mount standard) design.
- Meets EIA-310-D specifications.
- Constructed from UL94-V-0 high-impact, fire-retardant ABS or PC material.
- Pair punch sequence enables a pair twist within 1/2, of termination.
- Beryllium copper contacts: 50,µ gold-plated pins over100,µ nickel layer.
- Insertion life cycle: 750 cycles (minimum) / I.D.C. 250 cycles (minimum).
- Operating temperature: -40,ºC to +68,ºC.
- FCC Part 68.
|
|
More photos ( Click for enlarged views )
Ordering Information
Part # |
Description |
PA4803-C6
Price : $85.70 |
2U CAT6 48 Port 110-IDC Patch Panel
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|