Products
    Server Rack
 Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management
     Castor
     Cooling Fans
     KVM
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack mounted LCD/ KVM
     Power Strips
     Rack Rails
     Screw Bags
     Rack Shelves
     Rack Display Mounting
      Bracket

     Wall Mount Rack
      Accessories

     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

 Server Rack Cabinet
 Sound Proof Cabinet
 Shock Mount Server Rack
 Aluminum Frame Rack-
   4 Post Rack

 Steel Frame Rack -
   2 Post Rack & 4 Post Rack

 Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

 Rack PDU     
 Wall mount Cabinet

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






CAT5E 24 Port 110-IDC Patch Panel
Model  PA2402-C5



*click on photo for enlarged view

CAT5E 24 Port 110-IDC Patch Panel, 1xEIA Unit
Dimention : 19"(W) x 1.3/4"(H) x 1.1/4"(D)


 

Overview
1U CAT5E 24 Port 110-IDC Patch Panel
Features
  • Space Saving Design
  • Made of sturdy, rolled-edge, anodized aluminum
  • Fully enclosed design for protection of printed circuitry during termination
  • Color-coded for T568A and T568B wiring schemes
  • Constructed from UL94-V-0 high-impact, fire-retardant ABS or PC material
  • Pair punch sequence enables a pair twist within 1/2, of termi- nation
  • Beryllium copper contacts: 50,µ gold-plated pins over100,µ nickel layer
  • Insertion life cycle: 750 cycles (minimum) / I.D.C. 250 cycles (minimum)
  • Operating temperature: -40,°C to +68,°C
  • FCC Part 68


Gallery

     

 Ordering Information

Part # Description
 PA2402-C5
 Price : $57.50
1U CAT5E 24 Port 110-IDC Patch Panel

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.