Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Accessories
       - Cables & Terminator
       - Controller Card
       - Cooler, Blower & Fan
       - Hard Drive Cooler 
       - USB/ PS2 / Sun Adapter
       - Internal Bracket
       - Internal Speaker
            - CF2001
            - CF2002
       - Monitor Enclosure
       - Rackmount Speaker
       - Raid Backplane
       - Riser Card
       - SCA-2 Backplane
       - Sliding Rails
       - Slim DVD / CDRW &
          CD-Rom & FDD

       - Thermal Sensor
       - Transition Board
  
   Server Rack Accessories 
           Blank Panels
           Bracket Support
           Cable Management

           Castor
           Rack Cooling Fan
           KVM switch
           Rack Drawer
           Rack Keyboard Drawer
           Monitor Enclosure
           Rack LCD / KVM
           Rack Speaker
           Power Strips
           Rack Rails
           Rack Shelf
           Screw Bags
           Rack Display Mounting
              Bracket

           Miscellaneous

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU       
New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy





                                                                                        

               INTERNAL SPEAKER : Part # CF2002

5.25" Internal Speaker


         
        SPECIFICATIONS
      Dimension  :  96(L)*100(W)*26(H)mm  
      Power Source :12V DC /1A  
      P.M.P.O  30W  
      Speaker 36mm full range  
      Output noise voltage 50uv(max)  
      Display Power LED  
      Total harmonic distortion 1.0%(max)  
      Ripple rejection rate 48dB(min)  
      Frequency Response 200Hz~15KHz  

                                                                                       


                       

 

 

 

 

 

 

 

 

 

 

 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.