Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Embedded Computer
      
-Book Size Computer
      -Micro Box Chassis
               -EB1001
               -EB1002

      -Mini Rackmount Server
      -Thin Client


Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
OEM Projects

Return Policy






                  Micro Box Chassis :  Part # EB1002


                  
    

**click on above pictures for enlarged views

Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black with Silver bezel, or Custom Design
Motherboard Size: Support Mini-ITX M/B (Max. to 6.7" x 6.7")
Drive Bays: 1x slim ODD Rom and 4 x 2.5" HDD or
1x slim ODD Rom , 2 x 2.5" HDD and 1 x 3.5" HDD
Power Supply: Flex-ATX Power Supply , 150~250W
Cooling Units: One 60 x 60 x 25 mm Fans, 20.5 CFM @28dBA
Expansion Slot: One Horizontal slot over motherboard
Indicators: LEDs for Power & HDD Activity
Buttons: Power On/Off & System Reset
Dimensions: 279(W) x 75(H) x 267(D) mm (11" x 3" x 10.5")
      

                                                           

 

  More photo - (click on the picture for enlarged view)


           


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


           

 

 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.