NETWORK RACKS
Model CR5015
TAA Compliant
|
* Click for enlarged view
|
19"
Server Cabinet - 28U high
Inside Dimension :
Height = 28U ( 49" )
Depth =
32.25" Width = 19"
Overall Dimension : 23.6"(w) x 36"(d) x
58.25"(h)
|
Standard
Package Content |
* Main frames
* Removable vented front glass door with lock
(swing type)
* Removable vented rear metal door with lock
(swing type)
* Removable solid side doors with lock (push-down
type)
* 4 EIA standard vertical mounting rails (Square
type)
* 1 set of depth supporter
* Castor
* Leveling feet
* 25 sets of M6 cage nuts and screws
* Solid top panel with front & rear cable entries
and 9 fan spots (no fan)
* Solid bottom panel with front & rear cable
entries
* Grounding wires
* Fully assembled |
Specification |
* Overall H x D x W: 58.25" x 36" x 23.6"
* Inside H x D x W: 49" x 32.25" x 19"
* Deepest equipment allows: 30"
* Max. front rails to rear rails: 30 1/8"
* Loading capacity : 800Lbs
* Cable entry: 2.36"W x 16"L x 2 (bottom), 2.36"W x 16"L x 2 (top)
* Material: doors are made by 1.2mm steel, rails are 2.0mm steel, posts are 1.2mm steel and top & bottom made by 1.0mm steel
* TAA Compliant
|
|
Optional Accessories
Cable Management
|
Model Number |
Description |
|
CM09 |
Cable access panel with 0.39"hole |
|
CM10 |
Cable access panel with Brush |
|
CM04 |
1U Horizontal Wire Manager - Closed Design |
|
CM16-sub |
2U Horizontal Wire Manager - Closed Design |
|
CM18 |
1U Cable Management |
|
CM19 |
2U Cable Management |
Rack Cooling Fan
|
Model Number |
Description |
|
RA4001 |
Cabinet Cooling fan, 120 x 120 x 25 MM, 86 CFM |
|
RA4002 |
3 fans in a 3U High 19" Holder with filer , Air Blow In |
|
RA4003 |
3 fans in a 3U High 19" Holder with filer , Air Blow Out |
|
RA4004 |
3 fans in a 1U High 19" Holder with filer , Air Blow Up or Down |
Screws and Nuts
|
Model Number |
Description |
|
RA6005 |
50 x M6 screws + 50 x washers + 50 x cage nuts |
|
RA6006 |
12-24 Screws & Washers 50 sets ( U.S Screw style ) |
|
RA6001 |
M5 Self-Tapping |
|
RA6202-50 |
50 x M5 Cage Nuts |
|
RA6205-50 |
50 x 10-32 Rack Screws |
|
RA6201-50 |
50 x 10-32 Cage Nuts |
Power Strip
|
Model Number |
Description |
|
RA5001-14 |
1U Rack Mountable 14 Outlets, 15AMP |
|
RA5001-14A |
1U Rack Mountable 14 Outlets, 20AMP |
|
RA5001-16 |
1U Rack Mountable 16 Outlets, 15 AMP 15-ft Cord |
Rack Shelf
|
Model Number |
Description |
|
RA7001-23 |
1U Rackmount Sliding Shelf, 23" deep, with lock and vented |
|
RA7002-23 |
2U Fixed Rackmount Shelf, 23" deep |
|
RA7002-27 |
2U Fixed Rackmount Shelf, 27" deep |
|
RA7003 |
1U Fixed Rack Mountable Shlef, depth adjustable to 31.5" |
Rackmount Keyboard
|
Model Number |
Description |
|
LCDK1005 |
1U Rack mount Keyboard with Touch Pad Optional PS2 / USB |
|
LCDK1034 |
1U Rackmount Keyboard with 88 key and Mouse use area besides keyboard |
|
LCDK1066 |
1U Rackmount USB Keyboard with Mouse Support and Storage Area |
Rackmount Monitor
|
Model Number |
Description |
|
LCDR7U17-02 |
7U Rackmount 17" Industrial Grade TFT LCD Monitor Panel |
|
LCDR8U19-02 |
8U Rackmount 19" Industrial Grade TFT LCD Monitor Panel |
|
LCDR8U20-09 |
8U Rackmount 20" Industrial Grade TFT LCD Monitor Panel |
Rackmount KVM Switch
|
Product Link |
Description |
|
Rackmount KVM Switch |
2K KVM Switch, 4K KVM Switch, DVI KVM Switch, Cat6 HDMI KVM Switch,
Cat6 DisplayPort KVM Switch, Cat6 DVI KVM Switch, Cat6 VGA KVM Switch, Cat6 KVM Switch, VGA KVM Switch, IP KVM Switch, Multi-User KVM Switch, Matrix KVM Switch |
Rackmount Monitor Keyboard Drawer with Optional KVM Switch
|
Model Number |
Description |
|
LCD1U17-43 |
1U 17" Full HD Monitor Keyboard Drawer with Optional 8/16/32 Port KVM Switch
18.9" deep |
|
LCD1U19-17 |
1U 19" Monitor Keyboard Drawer with Optional 8/16 Port KVM Switch
22.9" deep |
|
LCD1U20-04 |
1U 20" Monitor Keyboard Drawer with Optional 8/16/32 Port KVM Switch
20.8" deep |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
|