Products
    Rackmount Cabinet /
    Server Rack

Server Rack Cabinet
Sound Proof Cabinet
Shock Mount Server Rack
Aluminum Frame Rack-
  2 Post & 4 Post Rack

Steel Frame Rack -
  2 Post Rack & 4 Post Rack

Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
        

Rack PDU     
Wall mount Cabinet
Server Rack Accessories
    Blank Panels
    Bracket Support
    Cable Management
    Castor
    Rack Cooling Fan
    KVM switch
    Rack Drawer
    Rack Keyboard Drawer
    Monitor Enclosure
    Rack LCD / KVM
    Rack Speaker
    Power Strips
    Rack Rails
    Rack Shelf
    Screw Bags
    Rack Lights
    Rack Display Mounting
     Bracket

    Wall Mount Accessories
    Environmental Control
     Management / Sensors

    Intelligent Cabinet Door
     Lock Handle / Smart Card

    Patch panel
    Miscellaneous

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
JBOD
Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy





NETWORK RACK
Model CR5008
TAA Compliant

 

* Click for enlarged view

 19" Server Cabinet  - 20U high

Inside Dimension :
Height = 20U ( 35" ) 
Depth  =
28.25"
Width  = 19"

Overall Dimension : 23.6"(w) x 32"(d) x 42.5"(h)

Standard Package Content
* Main frames
* Removable vented front glass door with lock (swing type)
* Removable vented rear metal door with lock (swing type)
* Removable solid side doors with lock (push-down type)
* 4 EIA standard vertical mounting rails (Square type)
* Castor
* Leveling feet
* 25 sets of M6 cage nuts and screws
* Solid top panel with front & rear cable entries and 9 fan spots (no fan)
* Solid bottom panel with front & rear cable entries
* Grounding wires
* Fully assembled
Specification
* Overall H x D x W: 42.5" x 32" x 23.6"
* Inside H x D x W: 35" x 28.25" x 19"
* Deepest equipment allows: 26"
* Max. front rails to rear rails: 26.25"
* Loading Capacity : 800lbs (statics)
* Cable entry: 2.36"W x 16"L x 2 (bottom), 2.36"W x 16"L x 2 (top)
* TAA Compliant

Download Dimension Drawing

Optional Accessories
Cable Management
  Model Number Description
CM09 Cable access panel with 0.39"hole
CM10 Cable access panel with Brush
CM04 1U Horizontal Wire Manager - Closed Design
CM16-sub 2U Horizontal Wire Manager - Closed Design
CM18 1U Cable Management
CM19 2U Cable Management


Rack Cooling Fan
  Model Number Description
RA4100 Set of 3 120 x 120 x 25mm fans
RA4002 3 fans in a 3U High 19" Holder with filer , Air Blow In
RA4003 3 fans in a 3U High 19" Holder with filer , Air Blow Out
RA4004 3 fans in a 1U High 19" Holder with filer , Air Blow Up or Down


Screws and Nuts
  Model Number Description
RA6005 50 x M6 screws + 50 x washers + 50 x cage nuts
RA6006 12-24 Screws & Washers 50 sets ( U.S Screw style )
RA6001 M5 Self-Tapping
RA6202-50 50 x M5 Cage Nuts
RA6205-50 50 x 10-32 Rack Screws
RA6201-50 50 x 10-32 Cage Nuts


Power Strip
  Model Number Description
RA5001-14 1U Rack Mountable 14 Outlets, 15AMP
RA5001-14A 1U Rack Mountable 14 Outlets, 20AMP


Rack Shelf
  Model Number Description
RA7001-23 1U Rackmount Sliding Shelf, 23" deep, with lock and vented
RA7002-23 2U Fixed Rackmount Shelf, 23" deep
RA7003 1U Fixed Rack Mountable Shlef, depth adjustable to 31.5"


Rackmount Keyboard
  Model Number Description
LCDK1005 1U Rack mount Keyboard with Touch Pad Optional PS2 / USB
LCDK1034 1U Rackmount Keyboard with 88 key and Mouse use area besides keyboard
LCDK1066 1U Rackmount USB Keyboard with Mouse Support and Storage Area


Rackmount Monitor
  Model Number Description
LCDR7U17-02 7U Rackmount 17" Industrial Grade TFT LCD Monitor Panel
LCDR8U19-02 8U Rackmount 19" Industrial Grade TFT LCD Monitor Panel
LCDR8U20-09 8U Rackmount 20" Industrial Grade TFT LCD Monitor Panel


Rackmount KVM Switch
  Product Link Description
Rackmount KVM Switch 2K KVM Switch, 4K KVM Switch, DVI KVM Switch, Cat6 HDMI KVM Switch,
Cat6 DisplayPort KVM Switch, Cat6 DVI KVM Switch, Cat6 VGA KVM Switch,
Cat6 KVM Switch, VGA KVM Switch, IP KVM Switch, Multi-User KVM Switch,
Matrix KVM Switch


Rackmount Monitor Keyboard Drawer with Optional KVM Switch
  Model Number Description
LCD1U17-46 1U 17" Full HD Monitor Keyboard Drawer with Optional 8-Port 2K KVM Switch
16.1" deep
LCD1U17-43 1U 17" Full HD Monitor Keyboard Drawer with Optional 8/16/32 Port KVM Switch
18.9" deep
LCD1U19-17 1U 19" Monitor Keyboard Drawer with Optional 8/16 Port KVM Switch
22.9" deep
LCD1U20-04 1U 20" Monitor Keyboard Drawer with Optional 8/16/32 Port KVM Switch
20.8" deep

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.