Products
   Rackmount Cabinet /
   Server Rack


     Standard Server Rack
        
            
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy





SERVER CABINET
Model CR5001
TAA Compliant

 

 

 19" Server Cabinet  - 16U high

Inside Dimension :
Height = 16U ( 28" ) 
Depth  =
20.25"
Width  = 19"

Overall Dimension : 23.60"(w) x 24"(d) x 34.25"(h)

Standard Package Content
* Main frames
* Removable vented front glass door with lock (swing type)
* Removable vented rear metal door with lock (swing type)
* Removable solid side doors with lock (push-down type)
* 4 EIA standard vertical mounting rails (Square type)
* Castor
* Leveling feet
* 25 sets of M6 cage nuts and screws
* Solid top panel with front & rear cable entries and 6 fan spots (no fan)
* Solid bottom panel with front & rear cable entries
* Grounding wires
* Fully assembled
Specification
* Overall H x D x W: 34.25" x 24" x 23.6"
* Inside H x D x W: 28" x 20.25" x 19"
* Deepest equipment allows: 18"
* Max. front rails to rear rails: 18 3/8"
* Cable entry: 2.36"W x 16"L x 2 (bottom), 2.36"W x 16"L x 2 (top)
* TAA Compliant
Documentation
Drawing


Optional Accessories
Cable Management
  Model Number Description
CM09 Cable access panel with 0.39"hole
CM10 Cable access panel with Brush
CM04 1U Horizontal Wire Manager - Closed Design
CM16-sub 2U Horizontal Wire Manager - Closed Design
CM18 1U Cable Management
CM19 2U Cable Management


Rack Cooling Fan
  Model Number Description
RA4100 Set of 3 120 x 120 x 25mm fans
RA4002 3 fans in a 3U High 19" Holder with filer , Air Blow In
RA4003 3 fans in a 3U High 19" Holder with filer , Air Blow Out
RA4004 3 fans in a 1U High 19" Holder with filer , Air Blow Up or Down


Screws and Nuts
  Model Number Description
RA6005 50 x M6 screws + 50 x washers + 50 x cage nuts
RA6006 12-24 Screws & Washers 50 sets ( U.S Screw style )
RA6001 M5 Self-Tapping
RA6202-50 50 x M5 Cage Nuts
RA6205-50 50 x 10-32 Rack Screws
RA6201-50 50 x 10-32 Cage Nuts


Power Strip
  Model Number Description
RA5001-14 1U Rack Mountable 14 Outlets, 15AMP
RA5001-14A 1U Rack Mountable 14 Outlets, 20AMP


Rack Shelf
  Model Number Description
RA7001-17 1U Rackmount Sliding Shelf, 17" deep, with lock and vented
RA7002-19 2U Fixed Rackmount Shelf, 19" deep


Rackmount Keyboard
  Model Number Description
LCDK1001 1U Rack mount Keyboard Drawer with Touch Pad or Trackball


Rackmount Monitor
  Model Number Description
LCDR7U17-02 7U Rackmount 17" Industrial Grade TFT LCD Monitor Panel
LCDR8U19-02 8U Rackmount 19" Industrial Grade TFT LCD Monitor Panel
LCDR8U20-09 8U Rackmount 20" Industrial Grade TFT LCD Monitor Panel


Rackmount KVM Switch
  Product Link Description
Rackmount KVM Switch 2K KVM Switch, 4K KVM Switch, DVI KVM Switch, Cat6 HDMI KVM Switch,
Cat6 DisplayPort KVM Switch, Cat6 DVI KVM Switch, Cat6 VGA KVM Switch,
Cat6 KVM Switch, VGA KVM Switch, IP KVM Switch, Multi-User KVM Switch,
Matrix KVM Switch


Rackmount Monitor Keyboard Drawer with Optional KVM Switch
  Model Number Description
LCD1U10-02 1U 10" Monitor Keyboard Drawer with Optional 8/16/32 Port KVM Switch
16.1" deep
LCD1U17-41 1U 17" 4K Monitor Keyboard Drawer with Optional 4K KVM Switch
15.7" deep
LCD1U17-46 1U 17" Full HD Monitor Keyboard Drawer with Optional 8-Port 2K KVM Switch
16.1" deep

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968   Email :   Sales@RackmountMart.com


     

 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.