Rackmount Cabinet /
    Server Rack

     Server Rack Cabinet
     Sound Proof Cabinet
     Shock Mount Server Rack
    Aluminum Frame Rack-
      4 Post Rack

    Steel Frame Rack -
    2 Post Rack & 4 Post Rack

    Open Server Rack /
      Relay Rack / Telco Rack /
      2 Post Rack

     Rack PDU     
    Wall mount Cabinet
Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management

     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Screw Bags
     Rack Display Mounting

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
OEM Projects

Return Policy


    Click here for more 24U Rack choices

24U Sever Rack, 600mm wide & 800mm deep, 1670 lbs loading weight

Rack 24U  - CR4824 / 31.5" Deep
CR4824    19" Server Cabinet
24U Cabinet,  23.62(W) x 31.5(D) x 49(H) inch / 600 x 800 x 1245mm

  • 19" Sever/Networking Rack Cabinet(600*800*24U);
  • Compatible with ANSI/EIA RS-310-D,IEC297-2, DIN41494, DIN41494, ETSI standard;
  • 23.62(W) x 31.5(D) x 49(H) inch;
  • 71% ventilated rate of the high-density vented door;
  • Heavy duty casters and leveling feet;
  • Removable side panels;
  • Designed for enhanced airflow;
  • Post-to-post depth : 28";
  • Four post, depth-adjustable rack system with 19" mounts and square holes;
  • Perforated roof with cable entry access in the rear;
  • Perforated front and rear locking doors (easily removable);

              Download Product Sheet
              Download Dimensional Drawing

      More photos (click to enlarge )

    Loading capacity 1670 lbs Weight Capacity 19" Sever/ Networking Rack Cabinet (600*800*24U)
    Material SPCC cold rolled steel Dimension 23.62(W) x 31.5(D) x 49(H) inch
    Internal depth 31 inches Thickness mounting profile 2.0mm,mounting angle 1.5mm, others 1.2mm
    Degree of protection IP20 Surface finish Degreasing, pickling, phosphoric, powder coated
    Main parts top cover 1pcs, mounting profile 4pcs, mounting angle 6pcs, spring lock 2pcs, key 4pcs, vented front door 1pcs, heavy duty caster 4pcs, frame 2pcs, side panel 2pcs, bottom panel 1pcs, M6 B-head screw 40pcs, M6 square nut 40pcs, Allen wrench 1pcs, M12 adjustable feet 4pcs

    Optional Accessories
      Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
      Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
      Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
      Cable Management    Rack Mount Rails
      KVM Switches    Rack Mount Shelves
      Rack Mount Cooling Fans    Rack Mount Speakers
      Rack Display Mounting Brackets    Power Strips
      Rack Mount Drawers    Screw Bags
      Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
      Intelligent Cabinet Door Lock handle    Environmental Control Management
      Rack Lights    Patch panel

    Ordering Information for CR4824 -  Rack 24U 31.5" deep    

      Part #     Description
     CR4824 24U Sever Rack, 600mm wide & 800mm deep,1670 lbs loading weight, Color : Black.


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :




    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.