Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Rackmount Cabinet /
    Server Rack

     Server Rack Cabinet
     Sound Proof Cabinet
     Shock Mount Server Rack
    Aluminum Frame Rack-
      4 Post Rack

    Steel Frame Rack -
    2 Post Rack & 4 Post Rack

    Open Server Rack /
      Relay Rack / Telco Rack /
      2 Post Rack

     Rack PDU     
    Wall mount Cabinet
    Wall mount Rack

Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management

     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Rack Lights
     Screw Bags
     Rack Display Mounting

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel

Rackmount LCD/ KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
OEM Projects

Return Policy

                                                     24U EQUIPMENT RACK - CR3001

CR3001-gd CR3001-pd

*click on photo for enlarged view

*click on photo for enlarged view

19"  Server Cabinet

Dimension :
Height = 24U ( 48" ) 
Depth  =
Width  = 23.7"
Loading Capacity: 650lbs

Features :
-Single plexi-glass front with security lock, rear single, steel door with lock. 
-Casters 2.5" allows rack to be moved freely. Also has leveling feet if you desire the rack to remain in place.
  More photos (click to enlarge )
 Technical Specification :
Side panels made of 20-gauge steel.
Top made of 18-gauge steel.
Structure: Material is 16-gauge steel.
Mounting Racks: Mounting Kit material is 14-gauge steel.
Completely removable structure - Easily assembled.
Adjustable floor support stands (STD)
Top and floor holes allows fan units or electric wire entry.
Protected power strip mounting.

Optional Accessories
  Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
  Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
  Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
  Cable Management    Rack Mount Rails
  KVM Switches    Rack Mount Shelves
  Rack Mount Cooling Fans    Rack Mount Speakers
  Rack Display Mounting Brackets    Power Strips
  Rack Mount Drawers    Screw Bags
  Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
  Intelligent Cabinet Door Lock handle    Environmental Control Management
  Rack Lights    Patch panel

Ordering  information 
Part Number  Description
19"  Server Cabinet 24U/23.6" Depth with glass door, black
19"  Server Cabinet 24U/23.6" Depth with pertorated door, black


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.