Rackmount Cabinet /
    Server Rack

     Server Rack Cabinet
     Sound Proof Cabinet
     Shock Mount Server Rack
    Aluminum Frame Rack-
      4 Post Rack

    Steel Frame Rack -
      2 Post Rack & 4 Post Rack

    Open Server Rack /
      Relay Rack / Telco Rack /
      2 Post Rack

     Rack PDU     
    Wall mount Cabinet
Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management

     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Screw Bags
     Rack Display Mounting

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
OEM Projects

Return Policy

19" Equipment Rack - CR1681
*** Note: CR1081 is an old part number and has been revised to CR1681 ***

                                       37U 19" WIDTH Equipment Rack with 2094lb ( 950Kg ) loading weight

* Click on the above pictures for
a detailed View 
37U 19" Server Cabinets

Inside Dimension :
Height = 68" 
Depth  =
Width  = 19"

Overall Dimension : 24" (w) x 34" (d) x 71" (h)
Mounting depth (post to post): 26"
Full Package Content
  • Basic Frame : End Frame + 4 x square cut vertical mounting railings + depth supporters + Mounting support
  • Front Door : Perforated Door ( with Temperature Sensor )
  • Rear Door : Split Perforated Door
  • Side Panels : Plain Side Panels
  • Caster base (Castor base) , Leveling feet and M6 screw pack with 50 x M6 screws + 50 x washers + 50 x cage nuts for mounting are included
  • Fully assembled
  • Optional Package A , B and C available ( Temperature Sensor does not include in A & C package )
  • Guaranteed Compatibility : Fits all IBM, HP, Dell and Sun servers.
  • Good ventilation : Front / Rear door and Roof top is perforated. Additional Temperature Sensor is included.
  • Cable Management : Top Roof features Four 5.5" x 2" cutouts for cable entry.
  • Security / Restricting access : Lockable front door, rear door, side panels and top cover.
  • Safety : Heavy duty framework holds 2094lbs / 950Kg load rating.
  • Unit Marking at Front and Rear.
  • Rolls through a 7 foot Doorway.
  • Easy Installation.
  • Color: Black
  • Weight Capacity : 2094lbs ( 950Kgs )
  • Internal Dimension : 68" x 31" x 19" ( HxDxW )
  • External Dimension : 71" x 34" x 24" ( HxDxW )
  • Maximum front to rear depth ( post to post depth ) : 26"
Download Dimensional Drawing  

More photos ( Click for enlarged views )

 Ordering Information

Part # Description
(Old part number : CR1081)
37U Sever Rack, 600mm wide & 800mm deep, 2094lb ( 950Kg ) loading weight
Basic Frame + Front Perforated Door + Rear Split Perforated Door + Side Panels + Castors & Feet + M6 screw pack
37U Rack mounting Cabinet, 24" (w) x 34" (d) x 71" (h)
Basic Frame + Castors & Feet + M6 screw pack
37U Rack mounting Cabinet, 24" (w) x 34" (d) x 71" (h)
Basic Frame + Front
Perforated Door + Rear Split Perforated Door + Castors & Feet + M6 screw pack
37U Rack mounting Cabinet, 24" (w) x 34" (d) x 71" (h)
Basic Frame + Side Panels + Castors & Feet + M6 screw pack
4 fans added to fan top

Other Options for CR16xx Cabinet Series
Rack Mount Shelf Part #
1U Heavy Duty Fixed Type RA7030-23  
1U Sliding Type RA7031-23  
2U Cantilever Fixed Type RA7032  
Side Panel Lock Baying Kit Grounding Kit Earthing Kit Plinth Trim Kit
Optional Accessories
  Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
  Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
  Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
  Cable Management    Rack Mount Rails
  KVM Switches    Rack Mount Shelves
  Rack Mount Cooling Fans    Rack Mount Speakers
  Rack Display Mounting Brackets    Power Strips
  Rack Mount Drawers    Screw Bags
  Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
  Intelligent Cabinet Door Lock handle    Environmental Control Management
  Rack Lights    Patch panel


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :


Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.