Rackmount Cabinet /
    Server Rack

     Server Rack Cabinet
     Sound Proof Cabinet
     Shock Mount Server Rack
    Aluminum Frame Rack-
      4 Post Rack

    Steel Frame Rack -
      2 Post Rack & 4 Post Rack

    Open Server Rack /
      Relay Rack / Telco Rack /
      2 Post Rack

     Rack PDU     
    Wall mount Cabinet
Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management

     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Screw Bags
     Rack Display Mounting

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
OEM Projects

Return Policy

                                47U EQUIPMENT RACKS - CR1067
                  *****This model is discontinued . For replacement , please go to  CR1086   *****

                                     47U Rackmount Cabinet, 24"(w) x 50"(d) x 88"(h)
                             Basic Frame + Front Perforated Door + Rear Split Perforated Door
                                        + Side Panels +Castors & feet + M6 screw pack

Rack 47U  - CR1067 / 50" Deep

       * Click on the above pictures  for 
        a detailed View 

   CR1067    19" Server Cabinets
   47U Cabinet,  Inside: 19"(W) x 47"(D) x 77"(H) 
                       Overall: 24"(W) x 50"(D) x 80"(H)
Color Black/
Two Tone grey
Static Loading 950 kg
Internal width 19 inches External width 24 inches
Internal depth 47 inches External depth 50 inches
Internal Height 77 inches External Hieght 80 inches
Standard Package Contents

  • Standard Frame w/ Cable Access Channnel
  • Fully Vented Top Cover w/ Cable Access Channel
  • 19" Mounting Angle w/ Unit Mark, Front & Rear Pairs
  • Front Perforated Door w/ Handle Lock
  • Rear Perforated Middle Split Door w/ Handle Lock
  • Side Panel w/ Latches, Pair
  • Caster & Adjustable Feet, Set of 4
  • Dynamic Earthing Kit
  • Full Height Tray, 75mm Wide, Pair
  • M6 Fixing including Screw, Cup Washer & Cage Nut, Pack of 50

Universal Compatibility
   The CR1067 server rack is specifically designed to give a universal mounting platform for all standard-sized 19" rack mountable device. The CR1067 server rack is able to meet most major manufacturers' specifications for mounting requirements. That allows your network rooms to scope with new challenged of systems upgrade, equipment consolideation from different makers or storage deployment. Users are provided with a simple and rapid way to mount or add investment easily in a single CR1067 rack.
   Besides the storage, managemnet, the CR1067 server rack also provides adjustable front and rear mounting angles which ensure high-quality equipment installations and professional mounting to standard systems from branded OEM manufacturers. Tool-less mounting rail devices enable users to make maximum use of zero rack unit space. Slide front-to-rear is allowed for geater space utilization.

Adjustable, Moving 19" Mounting Angles

   - Easy, rapid and tool-less captive adjustment of mounting angles
   - Provides critical front and rear support for 19" EIA rackmount equipment
   - Highly adaptable tp install multiple server vendors within the same rack
   - Allows easier installation, service and maintenance
   - Ensure a professional mounting of all standard 19" devices

Excellent ventilation / Super Thermal Management
   Optimal thermal efficiency is gained via careful R&D in air flow direction and air throughput :                     
   - Fully Perforated  Front &  Rear door and  Roof Top.
   - Hexagon perforated holes filled fully perforated doors facilitates optimal air flow.
   - The expanded steel design of all enclosure doors give 80% perforated area that optimize air flow

Hexagon Perforated Holes


Fan Top

Perforated Top
   -New molded handle with enhanced aesthetics and 100 key combinations which pivots approximately 54" in linear      latch movement.
   -Provide keyed-alike or diffenrent keys options that give advanced security management levels.
   -All enclosure doors offer a quick release mechanism can easilu be removed during service and maintenance.
   -Equipped with double handle lock and heavy duty hinge, an opening angle of 180 degree can be achieved with all      doors.
   -Plug and play side panels simpify maintenance and equipment installation on site system deployments.
   -Lockable side panels provide additional securtity.

                                            ***** Click on the above icons for detailed views 

Ordering for CR1067 -  Rack 47U 50" deep  

  Part #     Description
 CR1067 47U Server Rack , 24"(w) x 50"(d) x 80"(h) Basic Frame + Front Perforated Door + Rear Split Perforated Door + Side Panels + Castors & feet + M6 screw pack
Optional Rack Shelf
RA7030 -- 1U Fixed Rack Shelf RA7031 -- 1U Sliding Rack Shelf
Other Rack Shelf Options
Optional Accessories
  Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
  Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
  Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
  Cable Management    Rack Mount Rails
  KVM Switches    Rack Mount Shelves
  Rack Mount Cooling Fans    Rack Mount Speakers
  Rack Display Mounting Brackets    Power Strips
  Rack Mount Drawers    Screw Bags
  Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
  Intelligent Cabinet Door Lock handle    Environmental Control Management


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :


Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.