Products
    Rackmount Cabinet /
    Server Rack

     Server Rack Cabinet


Portable Rack
Sound Proof Cabinet
Shock Mount Server Rack
Aluminum Frame Rack-
  2 Post & 4 Post Rack

Steel Frame Rack -
  2 Post Rack & 4 Post Rack

Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
        

Rack PDU
Wall mount Cabinet
Wall mount Rack  

Server Rack Accessories
   Blank Panels
   Bracket Support
   Cable Management
   Castor
   Rack Cooling Fan
   KVM switch
   Rack Drawer
   Rack Keyboard Drawer
   Monitor Enclosure
   Rack LCD / KVM
   Rack Speaker
   Power Strips
   Rack Rails
   Rack Shelf
   Rack Lights
   Screw Bags
   Rack Display Mounting
     Bracket

   Wall Mount Accessories
   Environmental Control
    Management / Sensors

   Intelligent Cabinet Door
    Lock Handle / Smart Card

   Patch panel
   Miscellaneous

 

Rackmount LCD KVM
   Console

Rackmount Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard
   / Rackmount KVM Switch

Industrial LCD Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis

Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer
 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Accessories 

OEM System / Project


Return Policy






47U Heavy Duty Server Rack Cabinet
Model CR1066







Dimension Drawing   
  CR1066  47U 19" Server Rack Cabinet, 42" Deep
  Usable Dimensions: 19"(W) x 39"(D) x 82"(H) 
  Overall Dimensions: 24"(W) x 42"(D) x 89"(H)
Specification
Color Black Static Loading 3,300 lbs
Usable width 19 Inch Overall width 24 Inch
Usable depth 39 Inch Overall depth 42 Inch
Usabel Height 82 Inch Overall Height
(with casters)
89 Inch
Features & Package Contents

  • Heavy Duty Frame with Cable Management features
  • Plain Top Cover with cable entry holes and brush at left and right sides.
  • 19" Rails with Unit Mark, Front & Rear Pairs
  • Front Perforated Door with Handle Lock. 80% perforation for generous airflow.
  • Rear Perforated Middle Split Door with Handle Lock. Space saving design for narrow aisles.
  • Split Side Panels with Latches enhance quick access for service
  • Heavy Duty Caster & Adjustable Feet, Set of 4
  • Dynamic Earthing Kit
  • M6 Fixing including Screw, Cup Washer & Cage Nut, Pack of 50

Universal Compatibility
   The CR1066 server rack is specifically designed to give a universal mounting platform for all standard-sized 19" rack mountable device. The CR1066 server rack is able to meet most major manufacturers' specifications for mounting requirements. That allows your network rooms to scope with new challenged of systems upgrade, equipment consolideation from different makers or storage deployment. Users are provided with a simple and rapid way to mount or add investment easily in a single CR1066 rack.
  

Adjustable, Moving 19" Mounting Angles

   - Easy, rapid and tool-less captive adjustment of mounting angles
   - Provides critical front and rear support for 19" EIA rackmount equipment
   - Highly adaptable tp install multiple server vendors within the same rack
   - Allows easier installation, service and maintenance
   - Ensure a professional mounting of all standard 19" devices


Excellent ventilation / Super Thermal Management
   Optimal thermal efficiency is gained via careful R&D in air flow direction and air throughput :                     
   - Fully Perforated  Front &  Rear door and  Roof Top.
   - Hexagon perforated holes filled fully perforated doors facilitates optimal air flow.
   - The expanded steel design of all enclosure doors give 80% perforated area that optimize air flow
    



Hexagon Perforated Holes

   

Optional Fan Top


Optional Perforated Top
  
Other Features
   -New molded handle with enhanced aesthetics which pivots approximately 54" in linear latch movement.
   -Provide keyed-alike or 100 keys combinations options that give advanced security management levels.(Optional)
   -All enclosure doors offer a quick release mechanism can easily be removed during service and maintenance.
   -Equipped with double handle lock and heavy duty hinge, an opening angle of 180 degree can be achieved with all      doors.
   -Plug and play side panels simpify maintenance and equipment installation on site system deployments.
   -Lockable side panels provide additional securtity.(Optional)
                                               
                                               

Structure
                                                                            
                            
Click for enlarged view 

Ordering Information

  Part #     Description
 CR1066
 Price : $1,670
47U Heavy Duty Server Rack Cabinet, 24"(w) x 42"(d) x 89"(h)

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                           

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.