Products
    Rackmount Cabinet /
    Server Rack

     Server Rack Cabinet
     Sound Proof Cabinet
     Shock Mount Server Rack
    Aluminum Frame Rack-
      4 Post Rack

    Steel Frame Rack -
   2 Post Rack & 4 Post Rack

    Open Server Rack /
      Relay Rack / Telco Rack /
      2 Post Rack
        

     Rack PDU     
    Wall mount Cabinet
Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management

     Castor
     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Screw Bags
     Rack Display Mounting
        Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
JBOD
Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






                 
                             SERVER RACKS - CR1063
                                     37U Equipment Rack Cabinet, 24"(w) x 38"(d) x 71"(h)
                            Basic Frame + Front Glass Door + Rear Steel Door + Side Panels

     Rack 37U  - CR1063 / 38" Deep
        
   CR1063    19" Server Cabinet
   37U Cabinet,  Inside: 19"(w) x 35"(d) x 68"(h) 
                    Overall : 24"(w) x 38"(d) x 71"(h)
   FEATURES :

- Guaranteed Compatibility : Fits all IBM, HP, Dell and Sun servers. 
- Good ventilation  : Rear door is vented and Roof top is perforated. ( Front Door installed with toughened safety glass )
-  Cable Management : Top Roof features Four 5.5" x 2" cutouts for cable entry 
- Security / Restricting access :   Lockable front door, rear door, side panels and top cover.
- Safety : Heavy duty framework holds 600Kg / 1320lbs load rating 
- Unit Marking at Front and Rear                                   
- Rolls through a 7 foot Doorway 
- Easy Installation
- Caster base and Leveling feet , cage nuts and mounting screws are included

                                                             




   Guaranteed Compatibility
   Guaranteed Compatibility with all  IBM, HP, DELL and  SUN servers.
   
Manufacturer Series
AppleTM XserveTM
DELLTM PowerEdgeTM
DELLTM PowerVaultTM
HPTM ProLiantTM
IBMTM xSeriesTM
SUNTM Sun Fire TM
SUNTM Sun Fire Blade TM
  

            
                 
SUN TM
              Sun Fire TM Server
              (V120 shown)

            
                       IBM TM
                       xSeries TM
                       (x305 shown)
            
             
   DELL TM
              PowerEdge TM
              (2600 shown)
               
                          
HP TM
                      ProLiant TM  Server
                      (DL380 G3 shown)

Back to top

   Good ventilation
   The expanded steel design of all enclosure doors give 80% perforated area that optimize air flow
Excellent ventilation / Super Thermal Management
   Optimal thermal efficiency is gained via careful R&D in air flow direction and air throughput :                     
   - Fully Perforated  Front &  Rear door and  Roof Top.
   - Hexagon perforated holes filled fully perforated doors facilitates optimal air flow.
   - The expanded steel design of all enclosure doors give 80% perforated area that optimize air flow



Hexagon Perforated Holes

   

Fan Top
(Option)


Perforated Top
(Standard)

Structure
                                                                            
              
                                          ***** Click on the above icons for detailed views 

Back to top

   Cable Management

  Top Roof features Four 5.5" x 2" cutouts for cable entry 
                                                                                                   

  

Back to top

   Safety / Security / Restricting Access

Safety : CR1063 provides high end structural stability. It is  tested through sequential loading which ensures s a safe working environment. For ease of installation and transportation, it has heavy duty rated castors and is static load rated to 600 kgs. 

Security / Restricting Access : CR1063 includes a key lockable front door, rear door, and side panels as well as top cover. These locks can be keyed identically or with different keys allowing you to manage security levels. 
Swing Handle Lock  
Heavy Duty Framework
 
Unit Markings Rolls through a 7 foot doorway
   

 
   
                                            ***** Click on the above icons for detailed views 

Back to top


SPECIFICATION
Color Black/Two Tone Grey Weight Capacity 1320lbs [600Kgs]
Internal width 19 inches External width 24 inches
Internal depth 35 inches External depth 38 inches
Internal length 68 inches External length 71 inches
General Package Contents

  • Basic Frames: End Frames + Verticals + Horizontals panel mounting brackets + MTG
  • Front Door: Glass Door
  • Rear Door: Vented Steel Door
  • Side Panels: Plain Side Panels 

Ordering Information for CR1063 -  Rack 37U 35" deep    

  Part #     Description
 CR1063
37U Equipment Rack Cabinet, 24"(w) x 38"(d) x 71"(h) Basic Frame + Front Glass Door + Rear Steel Door + Side Panels ***Call for details***
Optional Rack Shelf
RA7030 -- 1U Fixed Rack Shelf RA7031 -- 1U Sliding Rack Shelf
Other Rack Shelf Options
Optional Accessories
  Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
  Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
  Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
  Cable Management    Rack Mount Rails
  KVM Switches    Rack Mount Shelves
  Rack Mount Cooling Fans    Rack Mount Speakers
  Rack Display Mounting Brackets    Power Strips
  Rack Mount Drawers    Screw Bags
  Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
  Intelligent Cabinet Door Lock handle    Environmental Control Management
  Rack Lights    Patch panel

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

 

                           

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.