Rackmount Cabinet /
    Server Rack

     Server Rack Cabinet
     Sound Proof Cabinet
     Shock Mount Server Rack
    Aluminum Frame Rack-
      4 Post Rack

    Steel Frame Rack -
      2 Post Rack & 4 Post Rack

    Open Server Rack /
      Relay Rack / Telco Rack /
      2 Post Rack

     Rack PDU     
    Wall mount Cabinet
Server Rack Accessories
    Blank Panels
    Bracket Support
    Cable Management
    Rack Cooling Fan
    KVM switch
    Rack Drawer
    Rack Keyboard Drawer
    Monitor Enclosure
    Rack LCD / KVM
    Rack Speaker
    Power Strips
    Rack Rails
    Rack Shelf
    Screw Bags
    Rack Lights
    Rack Display Mounting

    Wall Mount Accessories
    Environmental Control
     Management / Sensors

    Intelligent Cabinet Door
     Lock Handle / Smart Card

    Patch panel

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
OEM Projects

Return Policy





19" Server Cabinet

Inside Dimension :
Height = 36U ( 63" ) 
Depth  =
Width  = 19"

Overall Dimension : 23.60"(w) x 36"(d) x 72"(h)

Standard Package Content
* Main frames
* Tempered glass front door with lock
* Rear door with lock
* Removable solid side panels with lock (push-down type)
* 4 Full size square cut vertical mounting railings
 * 1 set of depth supporter (0.5x0.5 adjustable)
* Fan panel with 3 fans installed and expandable up to total 16
* Heavy duty Castors
* Leveling feet
* 50 sets of M6 cage nuts and screws
* Vented top panel with cable entry and cable fixtures
* Solid bottom panel with cable entry and cable fixtures
* Door Grounding wires
* Fully assembled
* Overall HxDxW: 72" x 36" x 23.6"
* Inside HxDxW: 63" x 35" x 19"
* Deepest equipment allows: 30"
* Max. front rails to rear rails: 29.25"
* Cable entry: 3.25W x 15.25"L (bottom), 1.5"W x 15.25"L (top)

  Price : $1020.6                             

* Click on the above picture for a detailed View    

Optional Accessories
  Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
  Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
  Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
  Cable Management    Rack Mount Rails
  KVM Switches    Rack Mount Shelves
  Rack Mount Cooling Fans    Rack Mount Speakers
  Rack Display Mounting Brackets    Power Strips
  Rack Mount Drawers    Screw Bags
  Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
  Intelligent Cabinet Door Lock handle    Environmental Control Management
  Rack Lights    Patch panel


Toll Free : 1-888-865-6888    Fax : 510-226-8968      Email :




Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.