Rackmount Cabinet /
    Server Rack

     Server Rack Cabinet
     Sound Proof Cabinet
     Shock Mount Server Rack
    Aluminum Frame Rack-
      4 Post Rack

    Steel Frame Rack -
      2 Post Rack & 4 Post Rack

    Open Server Rack /
      Relay Rack / Telco Rack /
      2 Post Rack

     Rack PDU     
    Wall mount Cabinet
Server Rack Accessories
    Blank Panels
    Bracket Support
    Cable Management
    Rack Cooling Fan
    KVM switch
    Rack Drawer
    Rack Keyboard Drawer
    Monitor Enclosure
    Rack LCD / KVM
    Rack Speaker
    Power Strips
    Rack Rails
    Rack Shelf
    Screw Bags
    Rack Lights
    Rack Display Mounting

    Wall Mount Accessories
    Environmental Control
     Management / Sensors

    Intelligent Cabinet Door
     Lock Handle / Smart Card

    Patch panel

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
OEM Projects

Return Policy



* Click on the above picture for a detailed View

19" Server Cabinet

Inside Dimension :
Height = 33U ( 58" ) 
Depth  =
32.25" (Self-tapping type) / 32.75" (Square type)
Width  = 19"

Overall Dimension : 23.60"(w) x 36"(d) x 68"(h)

Cabinet frame of extrude aluminum sections front and clear door, side panels, top, bottom plates and plinth of sheet metal
 - Die-cast heavy duty aluminum post frame
 - Plexiglass front door W/lock
 - Heavy duty sheet metal side and rear doors W/lock
 - Top and bottom panels W/cable access hole
 - Full size mounting strips front and rear
 - 3 of 12cm fans (115CFM each) on top
 - 4 heavy duty wheels
 - 4 leveling feet
 - 50 pcs M6 bolt screws W/washer
 - Grounding wires
- Good air ventilation
- You could increase to total 11 fans
- All doors design with the spring latch, easy remove, tool less
- Water or dust resist from top
- Easy assemble
Download Product Drawing

  • Overall:
    * Width: 23.6"
    * depth: 36"
    * Height: 68"
  • Interior:
    * Width: Hole to Hole (center) = 19" (18.25")
    * Entrance (right rail to left rail): 17 5/8"
    * Depth of front railing to rear door: Self-tapping type = 32.25" Square type = 32.75"
    * Useable height: 58"
    * Max. length of sliding rail's brackets: Self-tapping type = 27.75" Square type = 29 5/8"

  • Optional Accessories
      Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
      Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
      Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
      Cable Management    Rack Mount Rails
      KVM Switches    Rack Mount Shelves
      Rack Mount Cooling Fans    Rack Mount Speakers
      Rack Display Mounting Brackets    Power Strips
      Rack Mount Drawers    Screw Bags
      Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
      Intelligent Cabinet Door Lock handle    Environmental Control Management
      Rack Lights    Patch panel


     Ordering  information 

    Part Number  Description
    Call for pricing
     33U Rack mounting Cabinet     *** Special order item , MOQ require ***


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :




    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.