Products
   Rackmount Cabinet /
   Server Rack


     Colocation Rack

     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy










                  
                  CO-LOCATION SERVER RACK - MODEL CR1027

                                       
     

            

19"  Co-Location Server Rack
42U
3 x Separate Doors, Server Rack Cabinet,

Inside Dimension :
Height = 42U ( 70" )  / Top :  22.75"  Mid : 22.75" Bottom : 24.5"
Depth  =
32.75"
Width  = 19"

Overall Dimension : 23.60"(w) x 36"(d) x 84"(h)
     

Specification
  • Overall:
    * Width: 23.6"
    * depth: 36"
    * Height: 84"
    Interior:
    * Width: Hole to Hole (center) = 19" (18.25")
    * Entrance (right rail to left rail): 17 5/8"
    * Depth of front railing to rear door: 32.75"
    * Useable height: Top section=22.75", Mid section=22.75", Bottom section=24.5"
    * Max. length of sliding rail's brackets: 29 5/8"
  • Package Content
  • Die-cast heavy duty aluminum frames
  • 3 Mesh front and rear doors W/lock
  • Swing type side doors W/lock
  • Top and bottom panels W/cable access hole
  • Full size mounting strips front and rear (square type)
  • 3 of 12cm fans (86 CFM each) on top
  • 4 heavy duty wheels
  • 4 leveling feet
  • 150 pcs M6 screws and cage nuts
  • Grounding wires
  • Feature
  • Three separate front and rear doors
  • Good air ventilation
  • You could increase to total 8 fans
  • All doors design with the spring latch, easy remove, tool-less
  • Easy assemble

  •  


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


         

     

     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.