Products
   Rackmount Cabinet /
   Server Rack


     Standard Server Rack
        
            
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy





NETWORK RACKS
Model CR1008
TAA Compliant

 



 

 

 

 Download Drawing

 

19" Server Cabinet

Inside Dimension :
Height = 38U ( 67" ) 
Depth  =
32.25" (Self-tapping type) / 32.75" (Square type,Optional)
Width  = 19"

Overall Dimension : 23.60"(w) x 36"(d) x 76"(h)

Material
Cabinet frame of extrude aluminum sections front and clear door, side panels, top, bottom plates and plinth of sheet metal
Package Content
 - Die-cast heavy duty aluminum post frame
 - Plexiglass front door W/lock
 - Heavy duty sheet metal side and rear doors W/lock
 - Top and bottom panels W/cable access hole
 -  Full size mounting strips front and rear
 -  3 of 12cm fans (115CFM each) on top
 -  4 heavy duty wheels
 -  4 leveling feet
 -  50 pcs M6 bolt screws W/washer
 -  Grounding wires
Feature
- Good air ventilation
- You could increase to total 8 fans
-  All doors design with the spring latch, easy remove, tool less
-  Water or dust resist from top
-  Easy assemble
- TAA Compliant

 Specification :
  • Overall:
    * Width: 23.6"
    * depth: 36"
    * Height: 76"
     
  • Interior:
    * Width: Hole to Hole (center) = 19" (18.25")
    * Entrance (right rail to left rail): 17 5/8"
    * Depth of front railing to rear door: Self-tapping type = 32.25" Square type = 32.75"
    * Useable height: 67"
    * Max. length of sliding rail's brackets: Self-tapping type = 27.75" Square type = 29 5/8"
    -  Maximum depth of equipment allows: 30"
    -  Weight capacity: 1760 lbs
    -  Material: panel made with 1.0mm steel, rails made with 2.0mm steel
    -  Made with EIA standard
       

  • Optional Accessories
    Cable Management
      Model Number Description
    CM09 Cable access panel with 0.39"hole
    CM10 Cable access panel with Brush
    CM04 1U Horizontal Wire Manager - Closed Design
    CM16-sub 2U Horizontal Wire Manager - Closed Design
    CM18 1U Cable Management
    CM19 2U Cable Management


    Rack Cooling Fan
      Model Number Description
    RA4001 Cabinet Cooling fan, 120 x 120 x 25 MM, 86 CFM
    RA4002 3 fans in a 3U High 19" Holder with filer , Air Blow In
    RA4003 3 fans in a 3U High 19" Holder with filer , Air Blow Out
    RA4004 3 fans in a 1U High 19" Holder with filer , Air Blow Up or Down


    Screws and Nuts
      Model Number Description
    RA6001 M5 Self-Tapping
    RA6003 M6 Self-Tapping
    RA6004 12-24 Self-Tapping


    Power Strip
      Model Number Description
    RA5001-14 1U Rack Mountable 14 Outlets, 15AMP
    RA5001-14A 1U Rack Mountable 14 Outlets, 20AMP
    RA5001-16 1U Rack Mountable 16 Outlets, 15 AMP 15-ft Cord


    Rack Shelf
      Model Number Description
    RA7001-23 1U Rackmount Sliding Shelf, 23" deep, with lock and vented
    RA7002-23 2U Fixed Rackmount Shelf, 23" deep
    RA7002-27 2U Fixed Rackmount Shelf, 27" deep
    RA7003 1U Fixed Rack Mountable Shlef, depth adjustable to 31.5"


    Rackmount Keyboard
      Model Number Description
    LCDK1005 1U Rack mount Keyboard with Touch Pad Optional PS2 / USB
    LCDK1034 1U Rackmount Keyboard with 88 key and Mouse use area besides keyboard
    LCDK1066 1U Rackmount USB Keyboard with Mouse Support and Storage Area


    Rackmount Monitor
      Model Number Description
    LCDR7U17-02 7U Rackmount 17" Industrial Grade TFT LCD Monitor Panel
    LCDR8U19-02 8U Rackmount 19" Industrial Grade TFT LCD Monitor Panel
    LCDR8U20-09 8U Rackmount 20" Industrial Grade TFT LCD Monitor Panel


    Rackmount KVM Switch
      Product Link Description
    Rackmount KVM Switch 2K KVM Switch, 4K KVM Switch, DVI KVM Switch, Cat6 HDMI KVM Switch,
    Cat6 DisplayPort KVM Switch, Cat6 DVI KVM Switch, Cat6 VGA KVM Switch,
    Cat6 KVM Switch, VGA KVM Switch, IP KVM Switch, Multi-User KVM Switch,
    Matrix KVM Switch


    Rackmount Monitor Keyboard Drawer with Optional KVM Switch
      Model Number Description
    LCD1U17-43 1U 17" Full HD Monitor Keyboard Drawer with Optional 8/16/32 Port KVM Switch
    18.9" deep
    LCD1U19-17 1U 19" Monitor Keyboard Drawer with Optional 8/16 Port KVM Switch
    22.9" deep
    LCD1U20-04 1U 20" Monitor Keyboard Drawer with Optional 8/16/32 Port KVM Switch
    20.8" deep



    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


         

     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.