Rackmount Cabinet /
    Server Rack

     Server Rack Cabinet
     Sound Proof Cabinet
     Shock Mount Server Rack
    Aluminum Frame Rack-
      4 Post Rack

    Steel Frame Rack -
      2 Post Rack & 4 Post Rack

    Open Server Rack /
      Relay Rack / Telco Rack /
      2 Post Rack

     Rack PDU     
    Wall mount Cabinet
Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management

     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Screw Bags
     Rack Display Mounting

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
OEM Projects

Return Policy



* Click on the above picture  for a detailed View    

19 Server Cabinet

Inside Dimension :
Height = 24U ( 43" ) 
Depth  =
28.25" (Self-tapping type) /
              28.75" (Square type,Optional)

Width  = 19"

Overall Dimension : 23.50"(w) x 31.50"(d) x 52"(h)

Cabinet frame of extrude aluminum sections front and clear door, side panels, top, bottom plates and plinth of sheet metal
Package content
* Heavy Duty Aluminum Main frames
* Tempered glass front door with lock
* Rear door with lock
* Removable solid side panels with lock (push-down type)
* 4 pieces of Round self-tapping vertical mounting railings
   (optional square type )
* 1 set of depth supporter (0.5x0.5 adjustable)
* 3 of 12cm fans (115CFM each) fans installed on top and
   expandable up to total 8
* 4 x Heavy duty castors
* 4 x Leveling feet
* 50 sets of M6 cage nuts and screws
* Vented top panel with cable entry and cable fixtures
* Solid bottom panel with cable entry and cable fixtures
* Door Grounding wires
* Fully assembled
-  Full size mounting strips front and rear

- Good air ventilation
- You could increase to total 8 fans
-  All doors design with the spring latch, easy remove, tool less
-  Water or dust resist from top
-  Easy assemble 


Specification :
-  Overall width: 23.6"
-  depth: 31.5"
-  height: 24U = 52"
-  Interior width: Hole to Hole = 19", Railing to Railing = 17 5/8"
-  Depth of front railing to rear door: Self-tapping type = 28.25"  
   Square type = 28.75"
-  height: 24U = 43"
-  Maximum length of sliding rail's brackets: Self-tapping type =
   23.75" Square type = 25 5/8"
-  Maximum depth of equipment allows: 26"
-  Weight capacity: 1760 lbs
-  Material: panel made with 1.0mm steel, rails made with 2.0mm steel
-  Made with EIA standard


    Price : $1016.55


Optional Accessories
  Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
  Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
  Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
  Cable Management    Rack Mount Rails
  KVM Switches    Rack Mount Shelves
  Rack Mount Cooling Fans    Rack Mount Speakers
  Rack Display Mounting Brackets    Power Strips
  Rack Mount Drawers    Screw Bags
  Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
  Intelligent Cabinet Door Lock handle    Environmental Control Management
  Rack Lights    Patch panel


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :




Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.