Products
    Server Rack
 Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management
     Castor
     Cooling Fans
     KVM
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack mounted LCD/ KVM
     Power Strips
     Rack Rails
     Screw Bags
     Rack Shelves
     Rack Display Mounting
      Bracket

     Wall Mount Rack
      Accessories

     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Miscellaneous
 Server Rack Cabinet
 Sound Proof Cabinet
 Shock Mount Server Rack
 Aluminum Frame Rack-
   4 Post Rack

 Steel Frame Rack -
   2 Post Rack & 4 Post Rack

 Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

 Rack PDU     
 Wall mount Cabinet

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Mobile Rack Case
Power Supply
Accessories
OEM Projects


Return Policy






Cable Management Vertical Channel - Bridge Mount - 2Ft, 4Ft, 6Ft
CMG14-2F / CMG14-4F / CMG14-6F


                                                                                     MADE IN THE USA

These cable management panels help to bridge together two racks and provide a channel that guide cables vertically between them.
 Product Description
These vertical management channels contain vented slots for circulated air to cables. Each has both the 10-32 and 12-24 phillips screws included. Made in USA.


Gallery

           
           
Mechanical Dimensions Miscellaneous
Material Finish Length Width Height Rack Spaces Cable Capacity  
Plastic Satin Black 24"
48"
72"
3" 3"   180*  

  *Based on average cable diameter or 0.225"

Ordering Information

Part Number  Description
CMG14-2F
 Cable Management Vertical Channel - Bridge Mount - 2Ft, Made in USA
Options
CMG14-4F
 Cable Management Vertical Channel - Bridge Mount - 4Ft, Made in USA
CMG14-6F
 Cable Management Vertical Channel - Bridge Mount - 6Ft, Made in USA

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.