Products
    Server Rack
 Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management
     Castor
     Cooling Fans
     KVM
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack mounted LCD/ KVM
     Power Strips
     Rack Rails
     Screw Bags
     Rack Shelves
     Rack Lights
     Rack Display Mounting
      Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous
 Server Rack Cabinet
 Sound Proof Cabinet
 Shock Mount Server Rack
 Aluminum Frame Rack-
   4 Post Rack

 Steel Frame Rack -
   2 Post Rack & 4 Post Rack

 Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

 Rack PDU     
 Wall mount Cabinet

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






Rack Ext. Bracket Set - 2U thru 4U - 4" Deep - Black 16GA Steel
Model BSU1302-2U / BSU1302-3U / BSU1302-4U
TAA Compliant


                                                                                     MADE IN THE USA

These powder coated steel brackets serve as an extension or small rack piece on most standard 19" cabinet units.
 Product Description
  • Miniature rack
  • Mounts onto standard 19" racks and cabinets
  • Material is cold rolled steel with powder coated finish
  • Includes both 10-32 and 12-24 mount screw kits

Gallery

           
   



Ordering Information

Part Number  Description
BSU1302-2U
 4" Deep Rack Ext. Bracket Set - 2U
BSU1302-3U
 4" Deep Rack Ext. Bracket Set - 3U
BSU1302-4U
 4" Deep Rack Ext. Bracket Set - 4U

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.