Products
   Rackmount Cabinet /
   Server Rack


    Server Rack Accessories
      Rack Panel
      Bracket Support
      Cable Management
      Castor
      Cooling Fans
      KVM
      Rack Drawer
      Rack Keyboard Drawer
      Rack Mount LCD KVM
      Rack PDU
      Power Strips
      Rack Rails
      Rack Speakers
      Screw Bags
      Rack Shelves
      Rack Lights
      Rack Display Mounting
     Bracket

      Wall Mount Accessories
      Environmental Control
     Management / Sensors

      Intelligent Cabinet Door
     Lock Handle / Smart Card

      Patch panel
      Miscellaneous

  Server Rack & Cabinet
  Sound Proof Cabinet
   Shock Mount Server Rack
  Aluminum Frame Rack-
  4 Post Rack

  Steel Frame Rack -
  2 Post Rack & 4 Post Rack

  Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
        

  Wall mount Cabinet




   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy









Black Steel Rack Adapter Set - 1U thru 5U - 23" ->19"
Model BSU1301-1U / BSU1301-2U / BSU1301-3U / BSU1301-4U / BSU1301-5U


                                                                                     MADE IN THE USA

The Adapters are made from premium 14 gauge steel finished, 10-32 Pemnuts inserted in the inside edge for mounting in a satin black industrial coating. The length for these adapters are 2.75".
 Product Description
Each pair of adapters is boxed and includes mounting hardware. These 19" to 23" Rack Adapters are used when 19" Rack or Cabinet mounted devices are mounted on a 23" wide system. Devices commonly requiring these Adapters are - Patch Panels, Hubs/Routers, Feedthru Panels, A/V components, and other rack mount equipment.

Gallery
           
           
 


Specification

Part Number Description Rack Space Height
BSU1301-1U 1 Rack Space EIA 23" to 19" Adapters 1 1.75" H
BSU1301-2U 2 Rack Space EIA 23" to 19" Adapters 2 3.5" H
BSU1301-3U 3 Rack Space EIA 23" to 19" Adapters 3 5.25" H
BSU1301-4U 4 Rack Space EIA 23" to 19" Adapters 4 7" H
BSU1301-5U 5 Rack Space EIA 23" to 19" Adapters 5 8.75" H


Ordering Information

Part Number  Description
BSU1301-1U
Price : Please call
 23" to 19" Black Steel Rack Adapter Set - 1U , Made in USA
Options
BSU1301-2U
Price : Please call
 23" to 19" Black Steel Rack Adapter Set - 2U, Made in USA
BSU1301-3U
Price : Please call
 23" to 19" Black Steel Rack Adapter Set - 3U, Made in USA
BSU1301-4U
Price : Please call
 23" to 19" Black Steel Rack Adapter Set - 4U, Made in USA
BSU1301-5U
Price : Please call
 23" to 19" Black Steel Rack Adapter Set - 5U, Made in USA

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.